Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 26ZT58 Warning Light Blue Led Stud | AB8TFF

DAYTON 26ZT58 Warning Light Blue Led Stud

Item: AB8TFF Model: 26ZT58
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€174.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWarning Light
Amps Drawn0.03-0.05A
ColorBlue
Flashes Per Minute80 FPM
Height4 1/4"
Housing MaterialPolycarbonate
Lamp Life30 k hrs.
Lamp TypeLED
Lens DesignDome
Lens MaterialPolycarbonate
Light Output4.5-12 W
Mounting TypeStud
Operating Temp.-20°C to +40°C

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)9.14
Ship length (cm)20.32
Ship width (cm)9.14
HS code9405408000
Country of OriginKR

Product Variants

ProductModelAmps DrawnHeightFlashes Per MinuteOperating Temp.Mounting TypePrice
DAYTON 26ZT55 Warning Light Red Led Stud | AB8TFC 26ZT550.03-0.05A4 1/4"80 FPM-20°C to +40°CStud€348.14
DAYTON 26ZT57 Warning Light Green Led Stud | AB8TFE 26ZT570.03-0.05A4 1/4"80 FPM-20°C to +40°CStud€190.30
DAYTON 26ZT59 Warning Light Clear Led Stud | AB8TFG 26ZT590.03-0.05A4 1/4"80 FPM-20°C to +40°CStud€177.57
DAYTON 26ZT65 Warning Light Red Led Stud | AB8TFN 26ZT650.18-0.2A4 1/4"80 FPM-20°C to +40°CStud€199.72
DAYTON 26ZT69 Warning Light Clear Led Stud | AB8TFT 26ZT690.18-0.2A4 1/4"80 FPM-20°C to +40°CStud€202.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 26ZT58 Warning Light Blue Led Stud
€174.09 /unit