Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 26ZT30 Tower Light 56mm Steady/flashing | AB8TEA

DAYTON 26ZT30 Tower Light 56mm Steady/flashing

Item: AB8TEA Model: 26ZT30
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€213.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTower Light Assembly, 56mm
Amps Drawn0.056-0.075A
ColorBlue, Green, Red, Yellow
Cord Length20"
Flashes Per Minute80 fpm
Height11"
Housing MaterialABS
Lamp Life30000 hrs.
Lens DesignCylinder
Lens MaterialPolycarbonate
Light ModesFlashing, Steady
ModeFlashing, Steady , Steady, Flashing
MountingSupport Tube
Number Of Lights4
Operating Temp. Range-15°C to +40°C
Sounder IncludedNo
Tower Light ColorAmber, Blue, Green, Red
Voltage90-240V
Wattage3.96-4.62 W

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.62
Ship length (cm)36.83
Ship width (cm)7.62
HS code8531800050
Country of OriginKR

Product Variants

ProductModelHeightModeNumber Of LightsWattageAmps DrawnSounder IncludedVoltageFlashes Per MinutePrice
DAYTON 26ZT20 Tower Light 56mm Steady/flashing | AB8TDP 26ZT206 1/4"Steady, Flashing10.77 W0.033ANo-80 fpm€97.90
DAYTON 26ZT21 Tower Light 56mm Steady/flashing | AB8TDQ 26ZT217 3/4"Steady, Flashing21.77 W0.075ANo-80 fpm€135.52
DAYTON 26ZT23 Tower Light 56mm Steady/flashing | AB8TDT 26ZT239 1/4"Steady, Flashing32.39 W0.102ANo-80 fpm€174.42
DAYTON 26ZT24 Tower Light 56mm Steady/flashing | AB8TDU 26ZT2411"Steady, Flashing43.39 W0.144ANo-80 fpm€213.30
DAYTON 26ZT25 Tower Light 56mm Steady/flashing | AB8TDV 26ZT2512 5/8"Steady, Flashing54.39 W0.186ANo-80 fpm€256.08
DAYTON 26ZT26 Tower Light 56mm Steady/flashing | AB8TDW 26ZT266 1/4"Steady, Flashing10.87-1.01 W0.013-0.017ANo90-240V80 fpm€110.88
DAYTON 26ZT27 Tower Light 56mm Steady/flashing | AB8TDX 26ZT277 3/4"Steady, Flashing22.07-2.41 W0.029-0.039ANo90-240V80 fpm€142.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 26ZT30 Tower Light 56mm Steady/flashing
€213.44 /unit