Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 26WA93 Photocontrol Threaded 120vac | AB8QQY

DAYTON 26WA93 Photocontrol Threaded 120vac

Item: AB8QQY Model: 26WA93
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotocontrol
ColorGray
Contact FormSPST
Depth1 1/2"
Description/special FeaturesBuilt In Delay
Enclosure TypeRaintight
Foot Candles Off30 fC to 60 fC
For Use WithArea Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
Housing MaterialPolycarbonate
IncludesLock Nut, Washer Gasket
Length3"
Length (straight Wireway)3"
Max. Ballast Amps16.7A
Max. Incandescent Amps16.7A
Max. Wattage2000 W
Nema RatingRain Tight
SettingDusk To Dawn
Temp. Range-40°F to +158°F
Width2"
Applicable Ac Voltage Ranges120V AC
Ballast Current - Maximum16.7A
Compatible LightingIncandescent
Display Qty1
FeaturesBuilt" Delay
Housing ColorGray
Incandescent Current - Maximum16.7A
Manufacturers Warranty Length5 yrs.
Mounting Style1/2" Conduit, Stem
Nominal Ac Voltage Ratings120V AC
Off Illumination - Maximum60 fC
Off Illumination - Minimum30 fC
On Illumination - Maximum20 fC
On Illumination - Minimum10 fc
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-40°F
Overall Depth1.5"
Overall Height3"
Overall Width2"
StandardsUL LISTED
Stem Diameter1/2"
Wattage - Maximum2000 W

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)22
Ship length (cm)35.2
Ship width (cm)5.4
HS code8536509065
Country of OriginCN

Product Details:

    • Special Features: Built in Delay

Product Variants

ProductModelMax. WattageColorVoltageDepthContact FormTemp. RangeEnclosure TypeHousing MaterialPrice
DAYTON 26WA91 Photocontrol Threaded 200 To 240vac | AB8QQW 26WA911800 WBlack200-240V AC1 3/8"--RaintightPolycarbonate€13.17
DAYTON 26WA92 Photocontrol Threaded 120vac | AB8QQX 26WA921800 WGray-1 3/8"--RaintightPolycarbonate€12.47
DAYTON 26WA94 Photocontrol Threaded 208 To 277vac | AB8QQZ 26WA942000 WGray208-277V AC1 1/2"SPST-40°F to +158°FRaintightPolycarbonate€11.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 26WA93 Photocontrol Threaded 120vac
€15.19 /unit