Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 26WA79 Photocontrol Flush 208 To 277vac | AB8QQH

DAYTON 26WA79 Photocontrol Flush 208 To 277vac

Item: AB8QQH Model: 26WA79
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotocontrol
ColorBlack
Depth1 1/3"
Description/special FeaturesBuilt In Delay
Enclosure TypeRaintight
Foot Candles Off30 fC to 60 fC
Housing MaterialPolycarbonate
IncludesLock Nut, Washer Gasket
Length3 3/8"
Length (straight Wireway)3 3/8"
Max. Ballast Amps4A
Max. Incandescent Amps6.5A
Max. Wattage1800 W
Nema RatingRain Tight
SettingDusk To Dawn
Voltage208-277V AC
Width1 1/3"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)10.5
Ship length (cm)5.7
Ship width (cm)4.9
HS code8536509065
Country of OriginCN

Product Details:

    • Special Features: Built in Delay

Product Variants

ProductModelMax. WattageColorDepthHousing MaterialVoltageContact FormTemp. RangeEnclosure TypePrice
DAYTON 26WA77 Photocontrol Flush 120vac | AB8QQF 26WA772000 WGray1 1/2"Die Cast Aluminum-SPST-40°F to +158°FRaintight€23.13
DAYTON 26WA78 Photocontrol Flush 208 To 277vac | AB8QQG 26WA782000 WGray1 1/2"Die Cast Aluminum208-277V ACSPST-40°F to +158°FRaintight€16.32
DAYTON 26WA80 Photocontrol Flush 120vac | AB8QQJ 26WA801800 WGray1 1/3"Polycarbonate---Raintight€13.44
DAYTON 26WA81 Photocontrol Flush 208 To 277vac | AB8QQK 26WA811800 WGray1 1/3"Polycarbonate208-277V AC--Raintight€13.80
DAYTON 26WA90 Photocontrol Flush 120vac | AB8QQV 26WA901800 WBlack1 19/64"Polycarbonate---Raintight€12.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 26WA79 Photocontrol Flush 208 To 277vac
€17.32 /unit