DAYTON 25K809 Quick-install Trolley 20000 Lb. | AB8HUK

DAYTON 25K809 Quick-install Trolley 20000 Lb.

Item: AB8HUK Model: 25K809
In Stock

Get it by Wednesday, Jun 11

€1,058.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick-Install Trolley
Compatible SeriesNot Applicable
Fits Beam Flange Width6" to 12"
For Beam ShapeFlat
For Maximum Beam Flange Width12"
For Maximum Beam Height12"
For Minimum Beam Flange Width6"
For Minimum Beam Height6"
Head Room To Bail7 1/6"
Head Room To Mounting Point7 5/32"
Headroom To Connecting ShaftNot Applicable
IncludesNot Applicable
Load Capacity20000 lbs.
MaterialSteel
Min. Radius Curve51 5/32"
Trolley Frame MaterialCast Iron
Trolley Wheel Dia.5 15/16"
Wheel Dia.5.9"
Wheel MaterialSteel
Wheel Tread Dia.5.938"
Minimum Radius Curve51 5/32"
StandardsASME B30.17
Trolley Wheel MaterialSteel

Shipping Info:

Ship weight (kg) 90
Ship height (cm)52
Ship length (cm)48
Ship width (cm)51
HS code8479899899
Country of OriginCN

Product Variants

ProductModelFor Minimum Beam HeightLoad CapacityMin. Radius CurveWheel Tread Dia.Head Room To BailFor Maximum Beam Flange WidthFor Minimum Beam Flange WidthHead Room To Mounting PointPrice
DAYTON 25K805 Quick-install Trolley 2000 Lb. | AB8HUF 25K8052 1/2"2000 lbs.27 5/8"2.688"6 5/16"8"2 1/2"6 5/16"€156.29
DAYTON 25K806 Quick-install Trolley 4000 Lb. | AB8HUG 25K8063"4000 lbs.35 3/8"3 1/8"6"8"3"6"€460.76
DAYTON 25K807 Quick-install Trolley 6000 Lb. | AB8HUH 25K8073"6000 lbs.47 1/4"3.938"5 15/16"8"3"5 15/16"€304.59
DAYTON 25K808 Quick-install Trolley 10000 Lb. | AB8HUJ 25K8084"10000 lbs.39 3/8"4 3/4"7 11/16"12"4"7 11/16"€464.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 25K809 Quick-install Trolley 20000 Lb.
€1,058.44 /unit