DAYTON 24Z193 Upright Vacuum 13 Inch 12a 120v Hepa | AB8AEZ

DAYTON 24Z193 Upright Vacuum 13 Inch 12a 120v Hepa

Item: AB8AEZ Model: 24Z193
In Stock

Get it by Friday, Jun 13

€349.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpright Vacuum
Amps12A
Bag TypeDirt Cup
Capacity2 qt
Cleaning Path Width13"
Filter TypeHEPA
Furniture GuardYes
HandleErgonomic
Hood Height5"
IncludesTools
Net Weight15.7 lbs.
Power Cord Length50 ft.
Vacuum Bag TypeBagless
Vacuum FilterFoam
Vacuum Pickup TypeDry
Vacuum Power SourceCorded
Vacuum Product GroupingBagless Upright Vacuum
Current8A
Head Height Adjustment5-Position
Power960 W
Sound Level83 dbA
StandardsUL
Vacuum Air Flow60 CFM
Vacuum Capacity0.5 gal.
Vacuum Collection TypeBagless
Vacuum Filtration TypeHEPA
Voltage120V
Weight15.7 lbs.

Shipping Info:

Ship weight (kg) 10.575
Ship height (cm)81.53
Ship length (cm)40.39
Ship width (cm)32.51
HS code8508110000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 24Z193 Upright Vacuum 13 Inch 12a 120v Hepa
€349.55 /unit