Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 23L576 Bracket Parallel Gear Box 29.4 N-m | AB7HHP

DAYTON 23L576 Bracket Parallel Gear Box 29.4 N-m

Item: AB7HHP Model: 23L576
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€75.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
FunctionAttaches To Face Of Gear Box To Provide Floor, Wall Or Ceiling Mount
Product TypeMounting Bracket

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)12.7
HS code8302500000
Country of OriginKR

Product Details:

    • Use with Gearmotors (1/8 and 1/12 HP AC Parallel Shaft Dayton Modular Gearmotors)

Product Variants

ProductModelMaterialColorHeightOutside WidthMountingDepthFits KwMounting TypePrice
DAYTON 2YV16 Mounting Bracket Wall/ceiling 3 - 10kw | AF9KHP 2YV16SteelBronze10"10"-20 1/2"3-10 kWCeiling, Wall€213.91
DAYTON 36WC85 Mounting Bracket S Requires AH7LZL 5 Inch Length | AH7LZC 36WC85Steel---Ceiling---€24.00
DAYTON G412-590-666 Fan Mounting Bracket | CJ2DNJ G412-590-666--------€2.23
DAYTON 50H562 Hazardous Mounting Bracket | CJ2KMF 50H562--------€290.70
DAYTON 4TDJ3 Mounting Bracket | CJ2WJP 4TDJ3-Bronze------€308.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 23L576 Bracket Parallel Gear Box 29.4 N-m
€75.78 /unit