Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 23L408 AC Motor PSC TEFC 1/4 HP 1550 rpm | AG9YKX

DAYTON 23L408 AC Motor PSC TEFC 1/4 HP 1550 rpm

Item: AG9YKX Model: 23L408
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor Component Motor
Ambient Temp.40°C
Bearing TypeBall
Conduit Box PositionF1
Frequency60 Hz
Full Load Amps1.4A
Hp1/4 hp
Includes10 MFD Capacitor
Insulation ClassClass B
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypePermanent Split Capacitor
Mounting TypeC Face, Footless
Nameplate Rpm1550 RPM
No. Of Studs4
Overall Length7.437"
Phase1
Service Factor1
Shaft Dia.1/2"
Shaft Length1"
Stud LocationShaft End
Thermal ProtectionNone
Voltage220V AC
Ins. ClassClass B
Length Less Shaft6 13/32"
Motor BearingsBall
Motor Mounting TypeFace
Mounting Stud LocationShaft End
StandardsCE, CSA CERTIFIED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)13.97
Ship length (cm)33.02
Ship width (cm)20.32
Country of OriginKR

Product Variants

ProductModelNameplate RpmHpFull Load AmpsMounting TypeThermal ProtectionShaft Dia.Shaft LengthOverall LengthPrice
DAYTON 23L389 AC Motor PSC TEFC 1/12 HP 1600 rpm | AG9YKC 23L3891600 RPM1/12 hp0.68AC Face, FootlessAutomatic7/16"13/16"5 11/16"€314.40
DAYTON 23L407 AC Motor PSC TEFC 1/4 HP 1600 rpm | AG9YKW 23L4071600 RPM1/4 hp2.85AC Face, FootlessNone1/2"1"7.437"€486.03
DAYTON 23L373 AC Gearmotor Component Motor, 1/30 HP, 1, 600 Nameplate RPM, 220VAC | CR2WVM 23L3731600 RPM1/30 hp0.36AFaceAutomatic5/16"9/16"5 1/2"€422.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 23L408 AC Motor PSC TEFC 1/4 HP 1550 rpm