Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 22YH29 Motor | CJ2ZNC

DAYTON 22YH29 Motor

Item: CJ2ZNC Model: 22YH29
Limited Availability
€299.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPedestal Fan Motor
Ambient Temp.40°C
ApplicationHVAC/R
Bearing ProtectionWater Slinger
Bearing TypeBall
Body Dia.5 5/8"
Duty CycleContinuous
Fits BrandDayton
For Use With1HLB6
Frame48YZ
Frequency60 Hz
Full Load Amps6.4A
Hp1/2 hp
Motor ApplicationPedestal Fan
Motor BearingsBall
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignTotally Enclosed Air Over
Motor Mounting TypeYoke
Motor Service Factor1
Motor Shaft RotationCounter Clockwise Lead End
Motor Sub ApplicationPedestal Fan
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
Mounting TypeYoke
Nameplate Rpm825 RPM
No. Of Speeds1
Overall Length10"
Phase1
Rpm Range0-1000 RPM
Service Factor1
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionAutomatic
Voltage115/120V AC

Shipping Info:

Ship weight (kg) 9.45
Ship length (cm)25.4
Country of OriginMX

Product Variants

ProductModelVoltageHpNameplate RpmNo. Of SpeedsShaft Dia.Motor Shaft RotationPhaseThermal ProtectionPrice
DAYTON GGS_47303 Pedestal Fan Motor, 1/3 HP, 1100 RPM, 115V AC, 4.0A Full Load | CJ2ZND GGS_47303115V AC1/3 hp1100 RPM21/2"Clockwise Shaft End1Automatic€222.47
DAYTON GGS_46537 Pedestal Fan Motor, 1/4 HP, 1100/850 RPM, 115V AC, 2A Full Load | CJ2ZNE GGS_46537115V AC1/4 hp1100/850 RPM21/2"Clockwise Shaft End1Automatic€204.18
DAYTON GGS_47305 Pedestal Fan Motor, 1/4 HP, 1100 RPM, 115V AC, 2A Full Load | CJ2ZNF GGS_47305115V AC1/4 hp1100 RPM21/2"Clockwise Shaft End1Automatic€192.37
DAYTON GGS_47302 Pedestal Fan Motor, 1/2 HP, 1100/850 RPM, 115V AC, 1/2 Inch Shaft Dia. | CJ2ZNG GGS_47302115V AC1/2 hp1100/850 RPM21/2"Clockwise Shaft End1Automatic€272.28
DAYTON GGS_47308 Pedestal Fan Motor, 1/2 HP, 1100 RPM, 208-230/460V AC, 3 Phase | CJ2ZNH GGS_47308208-230/460V AC1/2 hp1100 RPM11/2"Clockwise Shaft End3None€255.39
DAYTON GGS_47316 Pedestal Fan Motor, 1/2 HP, 1100 RPM, 208V AC, 2.3A Full Load | CJ2ZNJ GGS_47316208V AC1/2 hp1100 RPM11/2"Clockwise Shaft End1Automatic€257.88
DAYTON GGS_47307 Pedestal Fan Motor, 1/2 HP, 1100 RPM, 277V AC, 1.80A Full Load | CJ2ZNK GGS_47307277V AC1/2 hp1100 RPM11/2"Clockwise Shaft End1None€269.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 22YH29 Motor
€299.20 /unit