Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 22NY94 Raised Indicator Light 12mm 120v Amber | AB6XDU

DAYTON 22NY94 Raised Indicator Light 12mm 120v Amber

Item: AB6XDU Model: 22NY94
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRaised Indicator Light
Amps Drawn4.16 mA
Average Life25000 hrs.
ColorAmber
Electrical ConnectionM2.5
Ip RatingIP40
Lamp TypeLED
MaterialBrass, Nylon, Polycarbonate
Mounting Dia.12 mm
Panel Thickness0.028" to 0.11"
ShapeRound
Size12 mm
Body MaterialNylon
Head ColorAmber
Head StyleRaised
Includes LensLens Included
Lamp Bulb TypeLED
Panel Mounting Hole Diameter12 mm
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)6.1
Ship length (cm)10.57
Ship width (cm)8.84
HS code8531800050
Country of OriginCN

Product Variants

ProductModelColorElectrical ConnectionSizeLamp TypeMounting Dia.Ip RatingPrice
DAYTON 22NY47 Raised Indicator Light Red 120v | AB6XBT 22NY47Red6"1/2"LED--€7.62
DAYTON 22NY48 Raised Indicator Light Red 120v | AB6XBU 22NY48Red0.187"1/2"LED--€7.62
DAYTON 22NY50 Raised Indicator Light Green 120v | AB6XBW 22NY50Green6"1/2"LED--€8.10
DAYTON 22NY51 Raised Indicator Light Green 120v | AB6XBX 22NY51Green0.187"1/2"LED--€8.10
DAYTON 22NY53 Raised Indicator Light Amber 120v | AB6XBZ 22NY53Amber6"1/2"LED--€8.48
DAYTON 22NY92 Raised Indicator Light 12mm 120v Green | AB6XDR 22NY92GreenM2.512 mmLED12 mmIP40€26.07
DAYTON 22NY93 Raised Indicator Light 12mm 120v Red | AB6XDT 22NY93RedM2.512 mmLED12 mmIP40€24.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 22NY94 Raised Indicator Light 12mm 120v Amber
€34.86 /unit