Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 22NY88 Raised Indicator Light 12mm 12v Amber | AB6XDM

DAYTON 22NY88 Raised Indicator Light 12mm 12v Amber

Item: AB6XDM Model: 22NY88
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRaised Indicator Light
Amps Drawn17 mA
Average Life50000 hrs.
ColorAmber
Electrical ConnectionM2.5
Ip RatingIP40
Lamp TypeLED
MaterialBrass, Nylon, Polycarbonate
Mounting Dia.12 mm
Panel Thickness0.028" to 0.11"
ShapeRound
Size12 mm
Body MaterialNylon
Current Drawn17 mA
Head ColorAmber
Head StyleRaised
Includes LensLens Included
Lamp Bulb TypeLED
Panel Mounting Hole Diameter12 mm
StandardsUL LISTED
Voltage Rating - Maximum12V AC/DC

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)6.1
Ship length (cm)10.57
Ship width (cm)8.84
HS code8531800050
Country of OriginCN

Product Variants

ProductModelColorElectrical ConnectionSizeLamp TypeMounting Dia.Ip RatingPrice
DAYTON 22NY40 Raised Indicator Light Red 12v | AB6XBK 22NY40Red6"1/2"LED--€8.48
DAYTON 22NY86 Raised Indicator Light 12mm 12v Green | AB6XDK 22NY86GreenM2.512 mmLED12 mmIP40€25.52
DAYTON 22NY87 Raised Indicator Light 12mm 12v Red | AB6XDL 22NY87RedM2.512 mmLED12 mmIP40€25.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 22NY88 Raised Indicator Light 12mm 12v Amber
€29.28 /unit