Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 22NY81 Flush Indicator Light 8mm 240v Red | AB6XDE

DAYTON 22NY81 Flush Indicator Light 8mm 240v Red

Item: AB6XDE Model: 22NY81
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlush Indicator Light
Amps Drawn4.17 mA
Average Life15000 hrs.
ColorRed
Electrical Connection0.110"
Ip RatingIP40
Lamp TypeLED
Mounting Dia.8 mm
Panel Thickness0.024" to 0.055"
ShapeRound
Size8 mm
Body MaterialNylon
Head ColorRed
Head StyleFlush
Includes LensLens Included
Lamp Bulb TypeLED
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)6.1
Ship length (cm)10.57
Ship width (cm)8.84
HS code8531800050
Country of OriginCN

Product Variants

ProductModelColorMounting Dia.Lamp TypeElectrical ConnectionIp RatingSizeMaterialPrice
DAYTON 22NY80 Flush Indicator Light 8mm 240v Green | AB6XDD 22NY80Green8 mmLED0.110"IP408 mmBrass, Nylon, Polycarbonate€15.95
DAYTON 22NY82 Flush Indicator Light 8mm 240v Amber | AB6XDF 22NY82Amber8 mmLED0.110"IP408 mmBrass, Nylon, Polycarbonate€20.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 22NY81 Flush Indicator Light 8mm 240v Red
€28.93 /unit