Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 22NY74 Flush Indicator Light 8mm 24v Green | AB6XCX

DAYTON 22NY74 Flush Indicator Light 8mm 24v Green

Item: AB6XCX Model: 22NY74
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlush Indicator Light
Amps Drawn12 mA
Average Life25000 hrs.
ColorGreen
Electrical Connection0.110"
Ip RatingIP40
Lamp TypeLED
MaterialBrass, Nylon, Polycarbonate
Mounting Dia.8 mm
Panel Thickness0.024" to 0.055"
ShapeRound
Size8 mm
Body MaterialNylon
Current Drawn12 mA
Head ColorGreen
Head StyleFlush
Includes LensLens Included
Lamp Bulb TypeLED
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)6.1
Ship length (cm)10.57
Ship width (cm)8.84
HS code8531800050
Country of OriginCN

Product Variants

ProductModelColorElectrical ConnectionSizeLamp TypeMounting Dia.Ip RatingMaterialPrice
DAYTON 22NY44 Flush Indicator Light Red 24v | AB6XBP 22NY44Red6"1/2"LED---€8.06
DAYTON 22NY75 Flush Indicator Light 8mm 24v Red | AB6XCY 22NY75Red0.110"8 mmLED8 mmIP40-€19.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 22NY74 Flush Indicator Light 8mm 24v Green
€28.93 /unit