Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 22NY72 Flush Indicator Light 8mm 12v Red | AB6XCV

DAYTON 22NY72 Flush Indicator Light 8mm 12v Red

Item: AB6XCV Model: 22NY72
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlush Indicator Light
Amps Drawn17 mA
Average Life50000 hrs.
ColorRed
Electrical Connection0.110"
Ip RatingIP40
Lamp TypeLED
MaterialBrass, Nylon, Polycarbonate
Mounting Dia.8 mm
Panel Thickness0.024" to 0.055"
ShapeRound
Size8 mm
Body MaterialNylon
Current Drawn17 mA
Head ColorRed
Head StyleFlush
Includes LensLens Included
Lamp Bulb TypeLED
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)6.1
Ship length (cm)10.57
Ship width (cm)8.84
HS code8531800050
Country of OriginCN

Product Variants

ProductModelColorElectrical ConnectionSizeLamp TypeMounting Dia.Ip RatingPrice
DAYTON 22NY41 Flush Indicator Light Red 12v | AB6XBL 22NY41Red6"1/2"LED--€7.49
DAYTON 22NY73 Flush Indicator Light 8mm 12v Amber | AB6XCW 22NY73Amber0.110"8 mmLED8 mmIP40€15.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 22NY72 Flush Indicator Light 8mm 12v Red
€28.93 /unit