Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 22NY55 Raised Indicator Light Red 240v | AB6XCB

DAYTON 22NY55 Raised Indicator Light Red 240v

Item: AB6XCB Model: 22NY55
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRaised Indicator Light
Amps Drawn4.17 mA
Average Life15000 hrs.
ColorRed
Electrical Connection6"
Lamp TypeLED
MaterialNylon, Polycarbonate, Stainless Steel
Panel Thickness0.03" to 0.093"
ShapeRound
Size1/2"
Body MaterialNylon
Current Drawn4.17 mA
Head ColorRed
Head StyleRaised
Includes LensLens Included
Ip RatingIP40
Lamp Bulb TypeLED
Panel Mounting Hole Diameter12 mm
StandardsUL LISTED
Voltage Rating - Maximum240V AC/DC

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)6.1
Ship length (cm)10.57
Ship width (cm)8.84
HS code8531800050
Country of OriginCN

Product Variants

ProductModelColorElectrical ConnectionSizeLamp TypeMounting Dia.Ip RatingPrice
DAYTON 22NY56 Raised Indicator Light Green 240v | AB6XCC 22NY56Green6"1/2"LED--€8.17
DAYTON 22NY96 Raised Indicator Light 12mm 240v Red | AB6XDW 22NY96RedM2.512 mmLED12 mmIP40€24.56
DAYTON 22NY97 Raised Indicator Light 12mm 240v Amber | AB6XDX 22NY97AmberM2.512 mmLED12 mmIP40€25.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 22NY55 Raised Indicator Light Red 240v
€11.21 /unit