Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 22NY43 Raised Indicator Light Red 24v | AB6XBN

DAYTON 22NY43 Raised Indicator Light Red 24v

Item: AB6XBN Model: 22NY43
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRaised Indicator Light
Amps Drawn12 mA
Average Life25000 hrs.
ColorRed
Electrical Connection0.187"
Lamp TypeLED
MaterialNylon, Polycarbonate, Stainless Steel
Panel Thickness0.03" to 0.093"
ShapeRound
Size1/2"
Body MaterialNylon
Current Drawn12 mA
Head ColorRed
Head StyleRaised
Includes LensLens Included
Lamp Bulb TypeLED
Panel Mounting Hole Diameter12 mm
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)6.35
Ship length (cm)10.67
Ship width (cm)9.14
HS code8531800050
Country of OriginCN

Product Variants

ProductModelColorElectrical ConnectionMounting Dia.SizeLamp TypeIp RatingPrice
DAYTON 22NY42 Raised Indicator Light Red 24v | AB6XBM 22NY42Red6"-1/2"LED-€8.06
DAYTON 22NY45 Raised Indicator Light Green 24v | AB6XBQ 22NY45Green6"-1/2"LED-€8.48
DAYTON 22NY46 Raised Indicator Light Amber 24v | AB6XBR 22NY46Amber6"-1/2"LED-€8.48
DAYTON 22NY89 Raised Indicator Light 12mm 24v Green | AB6XDN 22NY89GreenM2.512 mm12 mmLEDIP40€21.07
DAYTON 22NY90 Raised Indicator Light 12mm 24v Red | AB6XDP 22NY90RedM2.512 mm12 mmLEDIP40€24.77
DAYTON 22NY98 Raised Indicator Light 22mm 24v Green | AB6XDY 22NY98GreenM3.522 mm22 mmLEDIP40€10.63
DAYTON 22NY99 Raised Indicator Light 22mm 24v White | AB6XDZ 22NY99WhiteM3.522 mm22 mmLEDIP40€10.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 22NY43 Raised Indicator Light Red 24v
€10.22 /unit