Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 22A608 Pump Muffler 40 Micron 3/4 Inch Npt Inch | AB6QJJ

DAYTON 22A608 Pump Muffler 40 Micron 3/4 Inch Npt Inch

Item: AB6QJJ Model: 22A608
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€64.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump Muffler
Air Intake Connection TypeNot Applicable
Air Intake Pressure (maximum)Not Applicable
Compatible Connection Media TypeAir
Compatible With BrandYamada America
Compatible With Grainger Part No.22A592, 22A593, 3HJV9, 3HJW2, 3HJW2A, 3HJW8, 3HJW8A, 3HJW9, 3HJW9A, 6PY35, 6PY35B, 6PY36, 6PY36B, 6PY40, 6PY40A, 6PY41, 6PY41A, 6PY43, 6PY43B, 6PY44, 6PY44B, 6PY47, 6PY47B, 6PY48, 6PY48B, 6PY52, 6PY52A, 6PY53, 6PY53A, 6PY54, 6PY54A, 6PY55, 6PY55A
Compatible With SeriesNot Applicable
Dampener TypeNot Applicable
Diaphragm MaterialNot Applicable
Fits BrandYamada America
Housing MaterialNot Applicable
IncludesNone
Media Discharge Connection SizeNot Applicable
Media Discharge Connection TypeNot Applicable
Media Intake Connection SizeNot Applicable
Media Intake Connection TypeNot Applicable
Media Temp.Not Applicable
Media TemperatureNot Applicable
Media TypeAir
Pump Ports3/4"
Pump TypeAir Operated Double Diaphragm Pump
Type40 Micron

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)10.16
HS code8413919080
Country of OriginJP

Product Details:

    • Pump Ports (In.) (3/4" NPT)

Product Variants

ProductModelPump PortsTypeMedia TypePrice
DAYTON 22A609 Pump Muffler 40 Micron 1 Inch Npt Inch | AB6QJK 22A6091"40 MicronAir€107.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 22A608 Pump Muffler 40 Micron 3/4 Inch Npt Inch
€64.48 /unit