Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPROVED VENDOR 21VG52 Drum Upender 1 Drum 55 Gallon Steel | AB6KTR

DAYTON 21VG52 Drum Upender 1 Drum 55 Gallon Steel

Item: AB6KTR Model: 21VG52
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€63.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Upender
ConstructionSteel
Drum Capacity55 gal.
FinishPowder Coated
Number Of Drums1
Overall Height6"
Overall Length40"
Overall Width7"
Rotation Angle
TypeOne Drum
Drum OrientationVertical
PortabilityStationary

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)16.26
Ship length (cm)105.16
Ship width (cm)16.51
HS code8205595560
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 21VG52 Drum Upender 1 Drum 55 Gallon Steel
€63.65 /unit