APPROVED VENDOR 21VG38 Drum Dumper 1 Drum 55 Gallon 800 Lb. | AB6KTC

DAYTON 21VG38 Drum Dumper 1 Drum 55 Gallon 800 Lb.

Item: AB6KTC Model: 21VG38
In Stock

Get it by Thursday, Jun 12

€861.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Dumper
Chain Length10 ft.
ConstructionSteel
FinishPowder Coat
For Drum Capacity55 gal.
Lifting Height Max.800 lbs.
Load Capacity800 lbs.
Number Of Drums1
Overall Height8"
Overall Length45 1/2"
Overall Width33"
Rotation Angle360°
TypeOne Drum
ColorYellow
Drum OrientationVertical
Drum Tilt ControlManual Tilt
For Drum MaterialMetal
For Maximum Drum Diameter22 3/4"
For Maximum Drum Height36"
For Minimum Drum Diameter22 1/4"
Grip LocationBody
MaterialSteel
Product TypeLifting Hook
Weight Capacity800 lbs.

Shipping Info:

Ship weight (kg) 39.6
Ship height (cm)27.94
Ship length (cm)86.36
Ship width (cm)86.36
HS code8428900290
Country of OriginCN

Product Variants

ProductModelOverall LengthOverall WidthLoad CapacityNumber Of DrumsOverall HeightFor Drum CapacityRotation AngleLifting Height Max.Price
APPROVED VENDOR 21VG37 Drum Dumper 1 Drum 55 Gallon 800 Lb. | AB6KTB 21VG3744"27"800 lbs.18"55 gal.360°800 lbs.€375.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 21VG38 Drum Dumper 1 Drum 55 Gallon 800 Lb.
€861.53 /unit