DAYTON 20UA49 Intake Louver, 42 Inch Height, 30 Inch Width, 6652 CFM Max. Exhaust | CJ2QDV

DAYTON 20UA49 Intake Louver, 42 Inch Height, 30 Inch Width, 6652 CFM Max. Exhaust

Item: CJ2QDV Model: 20UA49
In Stock

Get it by Friday, Jun 13

€857.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIntake Louver
Blade TypeDrainable
FinishMill
Flange Width1 1/2"
Frame Depth4"
Frame TypeFlanged
IncludesBird Screen
Inside Height36"
Inside Width27 3/4"
Intake Louver Inside Width27"
Intake Louver Outside Height44 1/2"
Intake Or Exhaust ApplicationExhaust, Intake
Louver ItemStationary Intake Louver
Louver MaterialExtruded Aluminum
Louver TypeStationary Blade
MaterialAluminum
Maximum Air Velocity3500 FPM
Maximum Outside Width32 1/2"
Minimum Outside Width32 1/2"
Mounting StyleSurface Mount
Number Of Blades9
Outside Height41 1/2"
Outside Width29 1/2" , 32 1/2"
Rough Opening Height42"
Rough Opening Width30"
Blade Angle45°
Frame Height41 1/2"
Frame Width29 1/2"
Free Area4.6 sq. ft.
Maximum Exhaust6652 CFM
Maximum Frame Width32 1/2"
Maximum Intake4652 CFM
Minimum Frame Width32 1/2"
Point Of Water Penetration1031 FPM

Shipping Info:

Ship weight (kg) 16.11
Country of OriginUS

Product Variants

ProductModelRough Opening HeightRough Opening WidthMaterialMax. IntakeMax. ExhaustNumber Of BladesFlange WidthInside HeightPrice
DAYTON 2FTX2 Louver Adjustable With 40 To 52 Inch Aluminium | AB9WGF 2FTX224"36"Aluminum3030 CFM4330 CFM32"24"€498.09
DAYTON 2FTY1 Louver Adjustable With 40 To 52 Inch Galvanised Steel | AB9WGP 2FTY124"36"Steel3030 CFM4330 CFM32"24"€377.40
DAYTON 5NKK0 Drainable Louver Fixed 47-1/2 H Alum | AE4WLH 5NKK048"48"Aluminum5484 CFM7834 CFM101 1/4"42"€863.78
DAYTON 20UA58 Intake Louver, 18 Inch Height, 42 Inch Width, 3843 CFM Max. Exhaust | CJ2QBM 20UA5818"42"Aluminum--31 1/2"12"€552.07
DAYTON 20UA18 Intake Louver, 54 Inch Height, 54 Inch Width, 16334 CFM Max. Exhaust | CJ2QBN 20UA1854"54"Aluminum--111 1/2"48"€1,354.79
DAYTON 20UA65 Intake Louver, 18 Inch Height, 48 Inch Width, 4435 CFM Max. Exhaust | CJ2QBP 20UA6518"48"Aluminum--31 1/2"12"€587.96
DAYTON 20UA13 Intake Louver, 36 Inch Height, 36 Inch Width, 6504 CFM Max. Exhaust | CJ2QBQ 20UA1336"36"Aluminum--71 1/2"30"€670.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 20UA49 Intake Louver, 42 Inch Height, 30 Inch Width, 6652 CFM Max. Exhaust
€857.69 /unit