DAYTON 20UA25 Combination Louver Damper, 24 x 36 Inch Wall Opening, Extruded Aluminum | CH9WTX

DAYTON 20UA25 Combination Louver Damper, 24 x 36 Inch Wall Opening, Extruded Aluminum

Item: CH9WTX Model: 20UA25
In Stock

Get it by Thursday, Jun 12

€840.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Louver Damper
Adjustable BladesYes
Blade TypeDrainable
FinishMill
Flange Width1 1/2"
Frame TypeFlanged
IncludesBird Screen
Inside Height18" , 22 1/2"
Inside Width33 3/4"
Intake Louver Inside Width33"
Intake Louver Outside Height26 1/2"
Intake Or Exhaust ApplicationExhaust, Intake
Louver ItemCombination Louver Damper
Louver MaterialExtruded Aluminum
Louver TypeCombination
MaterialAluminum
Number Of Blades4
Outside Height23 1/2"
Outside Width35 1/2"
Rough Opening Height24"
Rough Opening Width36"
Blade Angle45°
Frame Height23 1/2"
Frame Width35 1/2"
Free Area2.3 sq. ft.
Maximum Air Velocity3000 FPM
Maximum Exhaust3733 CFM
Maximum Intake2610 CFM
Point Of Water Penetration1118 FPM

Shipping Info:

Ship weight (kg) 14.58
Country of OriginUS

Product Variants

ProductModelRough Opening HeightRough Opening WidthFree AreaMax. IntakeMax. ExhaustNumber Of BladesFlange WidthInside HeightPrice
DAYTON 5NKH6 Combination Louver Damper Adjustable 17-1/2 H Aluminium | AE4WKT 5NKH618"18"0.521 sq. ft.438 CFM625 CFM31 1/4"12"€523.14
DAYTON 5NKH7 Combination Louver Damper Adjustable 23-1/2 H Aluminium | AE4WKU 5NKH724"24"1.349 sq. ft.1005 CFM1444 CFM41 1/4"18"€647.01
DAYTON 5NKH8 Combination Louver Damper Adjustable 29-1/2 H Aluminium | AE4WKV 5NKH830"30"2.203 sq. ft.1724 CFM2475 CFM61 1/4"24"€884.74
DAYTON 5NKH9 Combination Louver Damper Adjustable 35-1/2 H Aluminium | AE4WKW 5NKH936"36"3.667 sq. ft.2406 CFM3781 CFM71 1/4"30"€981.94
DAYTON 5NKJ0 Combination Louver Damper Adjustable 41-1/2 H Aluminium | AE4WKX 5NKJ042"42"5.01 sq. ft.3413 CFM4875 CFM91 1/4"36"€1,313.49
DAYTON 5NKJ1 Combination Louver Damper Adjustable 47-1/2 H Aluminium | AE4WKY 5NKJ148"48"7.109 sq. ft.5027 CFM7219 CFM101 1/4"42"€1,579.07
DAYTON 20UA28 Louver Damper Adjustable 42 Height x 24 Width | AG9LPV 20UA2842"42"5.01 sq. ft.5886 CFM8417 CFM91 1/2"36"€1,513.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 20UA25 Combination Louver Damper, 24 x 36 Inch Wall Opening, Extruded Aluminum
€840.82 /unit