Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 20HN95 HVAC Motor 1/10 HP 1550 rpm 120V 3.3 | AG9GYY

DAYTON 20HN95 HVAC Motor 1/10 HP 1550 rpm 120V 3.3

Item: AG9GYY Model: 20HN95
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€100.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVAC Motor
ApplicationHVAC/R
Bearing TypeBall
Body Dia.3 5/16"
Capacitor RequiredIncluded
Cord Length20"
Duty CycleContinuous
Frame3.3"
Frequency60 Hz
Full Load Amps1.5A
Hp1/10 hp
IncludesCapacitor
Insulation ClassClass B
Max. Ambient Temp.40°C
Motor ApplicationDirect Drive Fan/Blower
Motor Enclosure DesignOpen Air Over
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypePermanent Split Capacitor
Mounting TypeExtended Studs
No. Of Shafts1
No. Of Speeds1
No. Of Studs4
Phase1
Plug Type2 Prong Polarized
Service Factor1
Shaft Dia.1/4"
Shaft Length1 1/2"
Shaft TypeFlat
Stud LocationBoth Ends
Stud Pattern2"
Stud/base Mtg. Pattern2" x 2"
Thermal ProtectionAutomatic
Voltage120V AC
Ins. ClassClass B
Length Less Shaft4 11/16"
Motor BearingsBall
Motor DesignPermanent Split Capacitor
Motor Shaft DesignFlat
Motor Thermal ProtectionAuto
StandardsCSA 244617, UL E37403

Shipping Info:

Ship weight (kg) 2.5965
Ship height (cm)14
Ship length (cm)20.5
Ship width (cm)12.5
Country of OriginCN

Product Details:

    • No. of Speeds : 1

Product Variants

ProductModelVoltageMotor TypeNo. Of SpeedsMounting TypeNo. Of ShaftsMotor Shaft RotationMotor ApplicationFramePrice
FASCO D200 Hvac Motor 1/85 Hp 3000 Rpm 115v 3.3 | AC7LRT 38N515 D200115V ACShaded Pole1Extended Studs2Clockwise Shaft EndDirect Drive Fan/Blower3.3"€109.16
FASCO D201 Hvac Motor 1/85 Hp 3000 Rpm 115v 3.3 | AC7LRU 38N516 D201115V ACShaded Pole1Extended Studs1Counter Clockwise Shaft EndDirect Drive Fan/Blower3.3"€112.72
FASCO D608 Hvac 3.3 Inch Motor 1/50 Hp 230v Cw | AC7LRW 38N518 D608230V ACShaded Pole1Extended Studs1Clockwise Shaft EndDirect Drive Fan/Blower3.3"€147.11
FASCO D209 Hvac Motor 1/30 Hp 3000 Rpm 115v 3.3 | AC7LRX 38N519 D209115V ACShaded Pole1Extended Studs2Clockwise Shaft EndDirect Drive Fan/Blower3.3"€147.43
FASCO D208 Hvac Motor 1/30 Hp 3000 Rpm 115v 3.3 | AC7LRY 38N520 D208115V ACShaded Pole1Extended Studs1Clockwise Shaft EndDirect Drive Fan/Blower3.3"€143.95
FASCO D214 Hvac Motor 1/20 Hp 3000 Rpm 115/230v 3.3 | AC7LRZ 38N521 D214115/230V ACShaded Pole1Extended Studs1Clockwise Shaft EndDirect Drive Fan/Blower3.3"€250.90
FASCO D215 Hvac Motor 1/20 Hp 3000 Rpm 115/230v 3.3 | AC7LTA 38N522 D215115/230V ACShaded Pole1Extended Studs1Counter Clockwise Shaft EndDirect Drive Fan/Blower3.3"€282.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 20HN95 HVAC Motor 1/10 HP 1550 rpm 120V 3.3
€100.33 /unit