DAYTON 20FT14 Upblast Less Drive Package 11 inch | AF6RAV

DAYTON 20FT14 Upblast Less Drive Package 11 inch

Item: AF6RAV Model: 20FT14
In Stock

Get it by Tuesday, Jun 10

€1,226.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpblast Ventilator Less Drv Pkg
AssemblyUnassembled
Base Dia.Not Applicable
Base Height1 3/4" , 1 4/5"
Base Length19"
Base ShapeSquare
Base Size19" x 19"
Base Width19"
Bearing TypeSealed Pillow Block
Cfm Range780-1180 CFM
Cutout Length14 1/2"
Dimension A19"
Dimension B24 7/8"
Dimension C25 1/8"
Dimension D17 3/8"
Drive Package With Motor IncludedNo
Drive TypeBelt Drive
Duty RatingStandard
Electrical ConnectionPower Cord
For Air TypeKitchen Air
For High-static Pressure ApplicationsNo
Housing Length24.9"
Housing MaterialAluminum , Spun
Housing Width24.9"
Includes Drive PackageNo
Includes MotorNo
Max. Inlet Temp.300°F
Max. Motor Hp1/4 hp
Min. Motor Hp1/6 hp
Motor Hp1/6 hp to 1/4 hp
Motor LocationOut Of Airstream
Mount TypeRoof Curb
Mounting LocationRoof
Overall Depth26 7/8"
Overall Dia.24 7/8"
Overall Height25 1/8" , 26 7/8"
Overall Width24 7/8"
Promotion RestrictionNot Eligible For Promotion
Propeller Shaft Dia.3/4"
Resistance PropertiesSpark Resistant
Rpm Range1140-1725 RPM
Safety FeaturesFully Rolled Windband
Shaft Dia. Sheave End3/4"
Shaft Dia. Wheel End3/4"
Spark Resistant Construction TypeA
Speed ControllableNo
Wheel Dia.11"
Wheel MaterialAluminum
Wheel TypeBackward Inclined , Centrifugal Backward Inclined

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)63.82
Ship length (cm)68.26
Ship width (cm)63.18
HS code8414596060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 20FT14 Upblast Less Drive Package 11 inch
€1,226.54 /unit