DAYTON 202-30-0001-5 Wheel | CJ3UZN

DAYTON 202-30-0001-5 Wheel

Item: CJ3UZN Model: 202-30-0001-5Cross Ref: 22FT60
In Stock

Get it by Tuesday, Jun 10

€3,998.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel
Blade Width9.6"
Bore Diameter1 11/16"
Compatible With BrandDayton
Compatible With Grainger Part Number3C110
Compatible With Manufacturer Model Number100-30-0270
IncludesSet Screws
Includes Set ScrewsYes
Maximum Speed1548 RPM
Product TypeBlower Wheel
Wheel Diameter30"
Wheel Hub PositionInside
Wheel Material FinishEpoxy Coated
Wheel TypeAirfoil

Shipping Info:

Ship weight (kg) 63

Product Variants

ProductModelWheel Dia.Hub TypeMaterialTypePkg. Qty.Price
DAYTON 1TJN8 Wheel Pneumatic 10 Inch x 4 In | AB3HVC 1TJN8---Pneumatic, 10 x 4"1€42.75
DAYTON 6366464 Replacement Wheel | AB6FPW 21DZ42 6366464----1€506.07
DAYTON VE22YK16WG Wheel PK2 | AG9EBV 19PJ77 VE22YK16WG----2€33.86
DAYTON VE22YK18WG Wheel PK2 | AG9EBW 19PJ78 VE22YK18WG----2€33.86
DAYTON 53J566 Replacement Wheel | AG9PMK 21DW37 53J566----1€494.78
DAYTON 6366385 Replacement Wheel | AG9PMP 21DY82 6366385----1€273.05
DAYTON 6366390 Replacement Wheel | AG9PMQ 21DY87 6366390----1€133.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 202-30-0001-5 Wheel
€3,998.73 /unit