Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1ZGB8 Radial Bearing Shielded Bore 0.1250 In | AB4NHM

DAYTON 1ZGB8 Radial Bearing Shielded Bore 0.1250 In

Item: AB4NHM Model: 1ZGB8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Abec Rating1
Abec Tolerance1
Ball MaterialAlloy Steel
Bearing FinishChrome Plated
Bearing MaterialSteel
Bearing TypeDouble Shield
Bore Dia.1/8"
Cage FinishChrome
Cage MaterialSteel
ClosureDouble Shielded
Includes Retaining RingNo
LubricationGrease
Max. Speed56000 RPM
Outer Ring Width0.156"
Outside Dia.3/8"
Retaining Ring Dia.Not Applicable
Retaining Ring GrooveNo
Retaining Ring ThicknessNot Applicable
Ring MaterialAlloy Steel
Seal/shield TypeDouble Shielded
Shield FinishChrome Plated
Shield MaterialAlloy Steel
System Of MeasurementInch
Width0.156"
ApplicationRadial And Thrust Load Application
Bearing Industry NumberR2
Bore Diameter1/8"
Closure & Seal TypeDouble Shielded
Dynamic Radial Load Capacity142 lbf.
Lubricant MaterialGrease
Maximum Speed56000 RPM
Number Of RowsOne
Outside Diameter3/8"
Outside Diameter Tolerance+0/-13 micron
Static Radial Load Capacity49 lbf.

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.64
Ship length (cm)7.62
Ship width (cm)0.64
HS code8482105044
Country of OriginCN

Product Variants

ProductModelClosureBore Dia.Outside Dia.Outer Ring WidthMax. SpeedShield MaterialFlange Dia.Flange ThicknessPrice
DAYTON 1ZGB9 Radial Bearing Shielded Bore 0.1250 In | AB4NHN 1ZGB9Double Shielded1/8"1/2"0.171"53000 RPMAlloy Steel--€3.97
DAYTON 1ZGC1 Radial Bearing Shielded Bore 0.1875 In | AB4NHP 1ZGC1Double Shielded0.187"1/2"0.196"43000 RPMAlloy Steel--€6.01
DAYTON 1ZGC2 Radial Bearing Shielded Bore 0.2500 In | AB4NHQ 1ZGC2Double Shielded1/4"5/8"0.196"38000 RPMAlloy Steel--€5.91
DAYTON 1ZGC3 Radial Bearing Shielded Bore 0.2500 In | AB4NHR 1ZGC3Double Shielded1/4"3/4"0.281"36000 RPMAlloy Steel--€5.74
DAYTON 1ZGC4 Radial Bearing Shielded Bore 0.3750 In | AB4NHT 1ZGC4Double Shielded3/8"7/8"0.281"32000 RPMAlloy Steel--€5.69
DAYTON 1ZGC5 Radial Bearing Shielded Bore 0.5000 In | AB4NHU 1ZGC5Double Shielded1/2"1 1/8"0.312"13000 RPMAlloy Steel--€9.13
DAYTON 1ZGC6 Radial Bearing Shielded Bore 0.6250 In | AB4NHV 1ZGC6Double Shielded5/8"1 3/8"0.343"9000 RPMAlloy Steel--€13.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1ZGB8 Radial Bearing Shielded Bore 0.1250 In
€5.27 /unit