DAYTON 1YBV1 Aeration Fan Motor Split Phase Teao 1hp 1725rpm | AB4HQN

DAYTON 1YBV1 Aeration Fan Motor Split Phase Teao 1hp 1725rpm

Item: AB4HQN Model: 1YBV1
In Stock

Get it by Friday, Jun 13

€436.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAeration Fan Motor
ApplicationFarm Duty
Bearing TypeBall
BearingsBall
DutyContinuous Air Over
Duty CycleContinuous
Efficiency67.4%
FinishPainted
Frame56
Frame MaterialRolled Steel , Steel
Frequency60 Hz
Full Load Amps13/6.5A
IncludesShaft Key, Shaft Slinger, Gasketed Wiring Compartment Cover
Length Less Shaft9 7/16"
Max. Ambient Temp.40°C
Motor ApplicationAgricultural Fan , Farm Duty
Motor Enclosure DesignTotally Enclosed Air Over
Motor Frame MaterialRolled Steel
Motor Mounting PositionAll Angle , Horizontal/Vertical
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationAgricultural Fan
Motor Thermal ProtectionAuto
Motor TypeSplit Phase
Mounting TypeRigid Base
Number Of Speeds1
Overall Length11 3/8"
Phase1
Replacement For4K089
Service Factor1.25
Shaft Dia.5/8"
Shaft Length1 15/16"
Shaft TypeKeyed
Thermal ProtectionAutomatic
Voltage115/230V AC
Hp1 hp
Hz60 Hz
Ins. ClassClass B
Motor BearingsBall
Motor DesignSplit-Phase
Motor Service Factor1.25
Nameplate Rpm1725 RPM
Nominal Efficiency67.4%
StandardsCSA CERTIFIED (258501), UL RECOGNIZED (E37403)

Shipping Info:

Ship weight (kg) 18.162
Ship height (cm)26.92
Ship length (cm)34.04
Ship width (cm)24.13
HS code8501406040
Country of OriginMX

Product Variants

ProductModelMotor ApplicationHpMotor Mounting TypeFrame MaterialOverall LengthShaft LengthEfficiencyMotor Mounting PositionPrice
DAYTON 1YBU8 Aeration Fan Motor Split Phase Teao 1/3hp 1725rpm | AB4HQL 1YBU8BGAgricultural Fan1/3 hp-Steel11 3/8"1 15/16"66.8%Horizontal/Vertical€425.91
DAYTON 1YBU9 Aeration Fan Motor Split Phase Teao 3/4hp 1725rpm | AB4HQM 1YBU9BGAgricultural Fan3/4 hp-Rolled Steel11 3/8"1 15/16"66.3%Horizontal/Vertical€416.00
DAYTON 1YBV8 Aeration Fan Motor Split Phase Teao 1/2hp 1725rpm | AB4HQP 1YBV8BGAgricultural Fan1/2 hp-Rolled Steel10 5/8"1 15/16"68.7%Horizontal/Vertical€368.05
DAYTON 1YBV9 Aeration Fan Motor Split Phase Teao 1/2hp 1725rpm | AB4HQQ 1YBV9Farm Duty1/2 hpCradle BaseSteel11 1/16"1 15/16"68.7%Horizontal€512.06
DAYTON 1YBW1 Aeration Fan Motor Split Phase Teao 1/2hp 1725rpm | AB4HQR 1YBW1Farm Duty1/2 hpCradle BaseRolled Steel10 13/16"1 7/8"68.7%Horizontal€503.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1YBV1 Aeration Fan Motor Split Phase Teao 1hp 1725rpm
€436.79 /unit