Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1X867 Bearing Sleeve - Pack Of 3 | AB4CWA

DAYTON 1X867 Bearing Sleeve - Pack Of 3

Item: AB4CWA Model: 1X867
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.00 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.5/8"
Bronze Material TypeSintered Bronze
Inside Dia.5/8"
Length1"
MaterialMetal
Outside Dia.3/4"
Plain Bearing MaterialBronze
System Of MeasurementInch

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.03
Ship length (cm)5.84
Ship width (cm)2.54
HS code8482992520
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Max. PvPlain Bearing MaterialColorLubrication TypePkg. Qty.Price
DAYTON 1X866 Bearing Sleeve - Pack Of 3 | AB4CVZ 1X8661/2"11/16"50000 lbs.-ft./sq. in-min.Bronze--3€10.09
DAYTON 1X868 Bearing Sleeve - Pack Of 3 | AB4CWB 1X8681/2"5/8"50000 lbs.-ft./sq. in-min.Bronze--3€7.94
DAYTON 1X869 Bearing Sleeve - Pack Of 3 | AB4CWC 1X8695/8"3/4"50000 lbs.-ft./sq. in-min.Bronze--3€10.15
DAYTON 1X870 Bearing Sleeve - Pack Of 3 | AB4CWD 1X8701/2"3/4"50000 lbs.-ft./sq. in-min.Bronze--3€11.85
DAYTON 1X871 Bearing Sleeve - Pack Of 3 | AB4CWE 1X8713/8"1/2"50000 lbs.-ft./sq. in-min.Bronze--3€7.84
DAYTON 1X872 Bearing Sleeve - Pack Of 3 | AB4CWF 1X8723/4"1"50000 lbs.-ft./sq. in-min.Bronze--3€26.62
DAYTON 3ZN01 Bearing Sleeve - Pack Of 3 | AD3JRH 3ZN013/8"1/2"50000 lbs.-ft./sq. in-min.Bronze--3€6.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1X867 Bearing Sleeve - Pack Of 3
€8.00 /pack