Item | OEM Blower |
Airflow @ 0.000 In Sp | 358 CFM |
Airflow @ 0.100 In Sp | 350 CFM |
Airflow @ 0.125 In Sp | Not Applicable |
Airflow @ 0.250 In Sp | 321 CFM |
Airflow @ 0.375 In Sp | Not Applicable |
Airflow @ 0.400 In Sp | 300 CFM |
Airflow @ 0.500 In Sp | 280 CFM |
Airflow @ 0.500 In Sp Range | 280 CFM |
Airflow @ 0.750 In Sp | Not Applicable |
Airflow @ 1.000 In Sp | Not Applicable |
Airflow @ 1.250 In Sp | Not Applicable |
Airflow @ 1.500 In Sp | Not Applicable |
Airflow @ 10.00 In Sp | Not Applicable |
Airflow @ 11.00 In Sp | Not Applicable |
Airflow @ 12.00 In Sp | Not Applicable |
Airflow @ 13.00 In Sp | Not Applicable |
Airflow @ 2.000 In Sp | Not Applicable |
Airflow @ 2.500 In Sp | Not Applicable |
Airflow @ 3.000 In Sp | Not Applicable |
Airflow @ 3.500 In Sp | Not Applicable |
Airflow @ 4.000 In Sp | Not Applicable |
Airflow @ 4.500 In Sp | Not Applicable |
Airflow @ 5.000 In Sp | Not Applicable |
Airflow @ 6.000 In Sp | Not Applicable |
Airflow @ 7.000 In Sp | Not Applicable |
Airflow @ 8.000 In Sp | Not Applicable |
Airflow @ 9.000 In Sp | Not Applicable |
Amca Fan Class | Not Rated |
Amps | 0.54A |
Application | Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating |
Assembly | Assembled |
Bearing Type | Ball |
Blower Conduit Box | Yes |
Blower Outlet Shape | Rectangular |
Blower Wheel Diameter | 6 3/16" |
Blower Wheel Width | 1 7/8" |
Brake Horsepower | 1/10 hp |
Cfm @ 0.000-in. Sp | 358 |
Cfm @ 0.100-in. Sp | 350 |
Cfm @ 0.200-in. Sp | 330 CFM |
Cfm @ 0.300-in. Sp | 310 CFM |
Cfm @ 0.400-in. Sp | 300 CFM |
Cfm @ 0.500-in. Sp | 280 CFM |
Cfm @ 0.600-in. Sp | 258 |
Cfm @ 0.800-in. Sp | 180 CFM |
Chemical Resistant | No |
Compatible Speed Control | No |
Conduit Box | Yes |
Corrosion Resistant | No |
Dimension A | 10 7/16" |
Dimension B | 11 3/4" |
Dimension C | 7 5/8" |
Dimension D | 4" |
Dimension E | 11 1/8" |
Dimension F | 4 7/16" |
Dimension J | 5 1/16" |
Dimension K | 5 5/8" |
Dimension L | 4 1/2" |
Dimension M | 5" |
Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
Drive Type | Direct Drive |
Flange Type | Flanged |
For Air Type | Clean Air |
For High-static Pressure Applications | No |
For Location | Indoor |
For Ventilation Type | Exhaust, Make-Up, Return, Supply |
Full Load Amps | 0.54A |
Hazardous Location Application | No |
Hazardous Location Specification | Not Applicable |
High-efficiency Motor | No |
Housing Color | Gray |
Housing Depth | 10 7/16" |
Housing Finish | Enamel |
Housing Height | 11 1/8" |
Housing Material | Steel |
Housing Material Finish | Enamel |
Housing Width | 7 5/8" |
Hz | 50/60 Hz |
Includes | Discharge Mounting Flange |
Includes Drive Package | Not Applicable |
Includes Motor | Yes |
Includes Mounting Hardware | No |
Inlet Dia. | 5 5/16" |
Inlet Diameter | 5 1/4" |
Lead Length | 13" |
Max. Ambient Temp. | 104°F |
Max. Inlet Temp. | 104°F |
Maximum Inlet Air Temperature | 104°F |
Motor Duty Class | Continuous |
Motor Enclosure Design | Open |
Motor Frame Designation | 4.4\\ Psc Motor |
Motor Horsepower | 1/10 hp |
Motor Insulation | Class B |
Motor Location | Out Of Airstream |
Motor Type | Permanent Split Capacitor |
Mount Type | All Position |
Mounting Orientation | Multiposition |
Mounting Position | All Position |
No. Of Inlets | 1 |
Number Of Inlets | 1 |
Number Of Speeds | 1 |
Oem Replacement | Yes |
Outlet Dia. | Not Applicable |
Outlet Height | 4 1/4" |
Outlet Shape | Rectangular |
Outlet Width | 3 3/4" |
Overall Depth | 10 7/16" |
Overall Height | 11 1/8" |
Overall Width | 7 5/8" |
Phase | 1 |
Replacement For | 2C917 |
Resistance Properties | Corrosion Resistant |
Shaft Diameter | 12 mm |
Sound Level | Not Rated |
Spark Resistant Construction Type | Not Rated |
Speed Controllable | No |
Thermal Overload Protection | Yes |
Thermal Protection | Auto |
Wheel Bore Dia. | 12 mm |
Wheel Dia. | 6 1/8" , 6.187" |
Wheel Material | Steel |
Wheel Material Finish | Galvanized |
Wheel Type | Forward Curve |
Wheel Width | 1 7/8" |
With Flange | Yes |
Current | 0.54A |
Maximum Fan Speed | 1550 RPM |
Minimum Fan Speed | 0 RPM |
Motor Enclosure | Open |
Motor Ip Rating | IP20 |
Motor Speed | 1530 RPM |
Outlet Type | Flanged |
Rotation | CW |
Standards | CE AND ROHS COMPLIANCE, CULUS RECOGNIZED (E47479) FOR THE MOTOR ONLY NOT THE BLOWER |
Wheel Diameter | 6 1/8" |