Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1TDR6 Blower 148 Cfm 115v 0.75a 2450 Rpm | AB3HCA

DAYTON 1TDR6 Blower 148 Cfm 115v 0.75a 2450 Rpm

Item: AB3HCA Model: 1TDR6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€176.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOEM Blower
Airflow @ 0.000 In Sp148 CFM
Airflow @ 0.100 In Sp144 CFM
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In Sp136 CFM
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In Sp130 CFM
Airflow @ 0.500 In Sp124 CFM
Airflow @ 0.500 In Sp Range124 CFM
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.000 In Sp86 CFM
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassNot Rated
Amps0.75A
ApplicationAir Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
AssemblyAssembled
Bearing TypeBall
Blower Conduit BoxYes
Blower Outlet ShapeRectangular
Blower Wheel Diameter4 3/16"
Blower Wheel Width1 7/8"
Brake Horsepower1/40 hp
Cfm @ 0.000-in. Sp148
Cfm @ 0.100-in. Sp144
Cfm @ 0.200-in. Sp136 CFM
Cfm @ 0.300-in. Sp134 CFM
Cfm @ 0.400-in. Sp130 CFM
Cfm @ 0.500-in. Sp124 CFM
Cfm @ 0.700-in. Sp114 CFM
Cfm @ 0.800-in. Sp106 CFM
Cfm @ 0.900-in. Sp95 CFM
Cfm @ 1.000-in. Sp86 CFM
Cfm @ 1.200-in. Sp44 CFM
Chemical ResistantNo
Compatible Speed ControlNo
Conduit BoxYes
Corrosion ResistantNo
Dimension A7 1/8"
Dimension B8 1/4"
Dimension C6"
Dimension D3"
Dimension E7 5/8"
Dimension F3 5/16"
Dimension J4 7/16"
Dimension K4 1/16"
Dimension L3 3/4"
Dimension M3 3/8"
Discharge PositionBottom Horizontal, Down Blast, Top Horizontal, Up Blast
Drive TypeDirect Drive
Flange TypeFlanged
For Air TypeClean Air
For High-static Pressure ApplicationsNo
For LocationIndoor
For Ventilation TypeExhaust, Make-Up, Return, Supply
Full Load Amps0.75A
Hazardous Location ApplicationNo
Hazardous Location SpecificationNot Applicable
High-efficiency MotorNo
Housing ColorGray
Housing Depth7 1/8"
Housing FinishEnamel
Housing Height7 5/8"
Housing MaterialSteel
Housing Material FinishEnamel
Hz50/60 Hz
IncludesDischarge Mounting Flange
Includes Drive PackageNot Applicable
Includes MotorYes
Includes Mounting HardwareNo
Inlet Dia.3 3/4"
Inlet Diameter3 3/4"
Lead Length13"
Max. Ambient Temp.104°F
Max. Inlet Temp.104°F
Maximum Inlet Air Temperature104°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen
Motor Frame Designation3.3\\ Psc Motor
Motor Horsepower1/40 hp
Motor InsulationClass B
Motor LocationOut Of Airstream
Motor TypePermanent Split Capacitor
Mount TypeAll Position
Mounting OrientationMultiposition
Mounting PositionAll Position
No. Of Inlets1
Number Of Inlets1
Oem ReplacementYes
Outlet Dia.Not Applicable
Outlet Height2 5/8"
Outlet ShapeRectangular
Outlet Width2 15/16"
Overall Depth7 1/8"
Overall Height7 5/8"
Overall Width6"
Phase1
Replacement For4C006
Resistance PropertiesCorrosion Resistant
Rpm2450
Sound LevelNot Rated
Spark Resistant Construction TypeNot Rated
Speed ControllableNo
Thermal Overload ProtectionYes
Thermal ProtectionAuto
Wheel Dia.4 1/8" , 4.187"
Wheel MaterialSteel
Wheel Material FinishGalvanized
Wheel TypeForward Curve
Wheel Width1 7/8"
With FlangeYes
Current0.75A
Maximum Fan Speed2450 RPM
Motor EnclosureOpen
Motor Ip RatingIP20
Motor Speed2480 RPM
Outlet TypeFlanged
RotationCW
StandardsCE AND ROHS COMPLIANCE, CULUS RECOGNIZED (E47479) FOR THE MOTOR ONLY NOT THE BLOWER
Wheel Diameter4 1/8"

Shipping Info:

Ship weight (kg) 2.6415
Ship height (cm)19.37
Ship length (cm)18.1
Ship width (cm)15.24
HS code8414596060
Country of OriginCN

Product Details:

    • With/Without Flange (With Flange)
    • Supercedes 4C006

Product Variants

ProductModelOutlet ShapeHousing MaterialOverall HeightOverall WidthOverall DepthOutlet HeightOutlet WidthMotor Enclosure DesignPrice
DAYTON 1TDN1 Blower 13 Cfm 115v 0.29a 3394 Rpm | AB3HBA 1TDN1RoundSteel3 3/4"3 3/16"4"Not ApplicableNot ApplicableOpen€73.85
DAYTON 1TDN2 Round Blower, 12 CFM, 115V, 0.08 Amp, 3340 Rpm | AB3HBB 1TDN2RoundSteel3 7/8"3 15/16"4"Not ApplicableNot ApplicableOpen€88.55
DAYTON 1TDN3 Blower 30 Cfm 115v 0.51a 3233 Rpm | AB3HBC 1TDN3RectangularSteel4 5/8"3 1/2"4 1/2"1 5/8"1 1/2"Open€65.09
DAYTON 1TDN4 Blower 49 Cfm 115v 0.50a 3034 Rpm | AB3HBD 1TDN4RectangularSteel4 1/2"4 3/16"4 1/2"1 5/8"2"Open€64.70
DAYTON 1TDN5 Blower 53 Cfm 115v 0.30a 3388 Rpm | AB3HBE 1TDN5RectangularSteel4 5/8"4 11/16"4 1/2"1 5/8"2"Open€97.15
DAYTON 1TDN6 Blower 51 Cfm 115v 0.23a 3105 Rpm | AB3HBF 1TDN6RoundSteel5 3/4"5"6 7/16"Not ApplicableNot ApplicableOpen€103.32
DAYTON |1TDN7 | AB3HBG | OEM Blower 1TDN7RoundSteel5 3/4"5 1/8"6 7/16"Not ApplicableNot ApplicableOpen€94.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1TDR6 Blower 148 Cfm 115v 0.75a 2450 Rpm
€176.07 /unit