DAYTON 1RWB3 Mobile Dust Collector 1 Hp 115/230 V | AB3FJA

DAYTON 1RWB3 Mobile Dust Collector 1 Hp 115/230 V

Item: AB3FJA Model: 1RWB3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€411.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Collector
Adaptor Inlet Diameter4"
Cord Length8 ft.
Cord TypeSJTW 5-15
Hose Dia.4"
Hp1 hp
Impeller Dia.10 1/2"
Lower Collector TypeBag
Main Inlet Diameter4"
Max. Flow660 CFM
Max. Hose Length6 ft.
Overall Depth30"
Overall Height65 1/2" , 66"
Overall Length31 7/8"
Overall Width20 1/2" , 20"
Sound Level65 dBA
Static Pressure - Max.8 1/2"
Static Pressure Range4" to 8.5"
TypeSingle Stage Mobile
Voltage115/230V
Amperage11A
Dust Collector TypeSingle-Stage
Frequency60 Hz
Horsepower1 hp
Lower Collector Capacity36.9 gal.
Maximum Air Flow660 CFM
Maximum Sound Rating65 dBA
Maximum Velocity6790 FPM
Mounting TypeMobile
Nameplate Voltage115/230V AC
Number Of Adaptor Inlets1
PhaseSingle
Power Cord Length8 ft.
Upper Filter TypeFilter Bag

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)182.88
Ship length (cm)73.66
Ship width (cm)38.1
HS code8421398015
Country of OriginCN

Product Details:

Dayton 1RWB3 mobile dust collector maintains a clean and safe working environment by capturing airborne particles, reducing the risk of respiratory issues and fire hazards. It is ideal for woodworking shops and metalworking facilities where dust and debris are generated.

Features:

  • It features a powerful 1 horsepower motor for efficient dust collection.
  • This wood dust collector comes with a single-stage filtration system, directing large and small sawdust particles to the bottom bag while filtering air through a felt bag.
  • It features a maximum static pressure of 8.5 inches, enabling efficient suction and dust extraction from various woodworking and metalworking applications.
  • This mobile dust collector offers a maximum airflow of 660 cubic feet per minute (cfm), effectively capturing dust and debris at the source.
  • It comes with a main inlet diameter of 4 inches and an adaptor inlet diameter of 4 inches, providing versatility in connecting to different tools and machines.
  • This mobile dust collector is designed with mobility in mind, equipped with wheels for easy transportation around the shop to the point of collection, enhancing convenience and flexibility in dust management.

Compatible Accessories:

  • Dayton HV1621000G Bag Clamp: It secures attachment and sealing of dust collection bags. It enhances the efficiency and effectiveness of dust collection in woodworking and metalworking applications.
  • Dayton HV1633300G Motor: It ensures seamless operation and optimal performance of the dust collector in woodworking and metalworking applications.

Frequently Asked Questions:

Q. How do I clean and maintain Dayton dust collectors?

A.

  • Disconnect power and wear safety gear.
  • Clear dust bin or bag.
  • Tap or blow off dust and replace if disposable.
  • Check for damage.
  • Inspect and lubricate.
  • Reassemble and test.
  • Keep a schedule.

Q. What factors should I consider while choosing a dust collector?

A.

  • Determine the type of dust you'll be collecting.
  • Calculate the required airflow and capacity.
  • Choose filters based on air quality needs.
  • Ensure adequate space and ventilation.
  • Consider noise levels in your workspace.

Product Variants

ProductModelHose Dia.Sound LevelVoltageStatic Pressure RangeDrum Dia.Operating Velocity RangeOverall HeightOverall WidthPrice
DAYTON 3AA17 Dust Collector | AC8GTJ 3AA175"82 dBA-1.47" to 7.3"22" to 24"6900 FPM53 1/2"39"€824.16
DAYTON 3AA18 Dust Collector | AC8GTK 3AA185"82 dBA230/460V1.34" to 7.3"22" to 24"6900 FPM53 1/2"39"€505.95
DAYTON 3AA21 Dust Collector | AC8GTM 3AA216"83 dBA-1.64" to 9"22" to 24"6900 FPM53 1/2"39"€764.56
DAYTON 3AA24 Central Dust Collector | AC8GTQ 3AA247"83 dBA-1.42" to 12"22" to 24"9450 FPM117 11/16"32 1/2"€2,039.30
DAYTON 3AA25 Central Dust Collector | AC8GTR 3AA257"83 dBA230/460V1.76" to 12"22" to 24"9450 FPM--€1,823.80
DAYTON 3AA26 Central Dust Collector | AC8GTT 3AA267"85 dBA230/460V2.01" to 13"22" to 24"---€2,372.19
DAYTON 3AA28 Dust Collector 1 Stage | AC8GTU 3AA284"86 dBA115/230V0.55" to 6.6"-6900 FPM90"35"€556.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1RWB3 Mobile Dust Collector 1 Hp 115/230 V
€411.63 /unit