Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1R473 Brush Motor - Pack Of 2 | AB3AJC

DAYTON 1R473 Replacement Motor Brush Set, 5/16 Inch, 60A/Sq Inch, 2 Pack

Item: AB3AJC Model: 1R473
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbon Brush
Accessory TypeCarbon
Current Density60 A/sq. in.
Fits BrandDayton
For Use WithMfr. No. 5122 , Mfr. No.5122
For Use With Mfr. Model Number5122
Height1/2"
Number Of Pieces2
Overall Height1/2"
Overall Length3/4"
Overall Width5/16"
Package Quantity2
Width5/16"
TypeCarbon
Voltage60A/sq. in.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)1.91
Ship width (cm)0.79
HS code8545200000
Country of OriginUS

Product Details:

Dayton 1R473 brush motor set facilitates the flow of electricity between stationary wires & moving parts. It is utilised in electric motors, alternators and generators. This carbon brush can handle a voltage of 60A per square inch and has an overall length of 3/4 inches with a height of 1/2 inches. This brush motor set is ideal for efficient performance within restricted spaces.

Frequently Asked Questions:

Q. What are the factors to consider while choosing this replacement motor brush set?

A. When choosing a replacement motor brush set, consider motor specifications, brush material, size compatibility, application environment, durability, current capacity and ease of replacement.

Q. How to install this motor brush?

A.

  • Prioritise safety by disconnecting the motor from the power source before installation.
  • Open the motor casing to access the brush holders, following the motor's manual.
  • Gently slide out the old brushes, noting their position for proper replacement.
  • Clear debris around brush holders using a soft brush or compressed air.
  • Check the size and shape of replacement brushes and follow any breaking-in instructions.
  • Place new brushes securely into holders, aligning them like the old ones.
  • Verify the brushes make good contact with the commutator or slip ring.
  • Close the motor casing properly as per manufacturer instructions.
  • Turn on the motor, observing performance and unusual noises.

Product Variants

ProductModelAccessory TypeOverall LengthOverall WidthOverall HeightHeightCurrent DensityPkg. Qty.Price
DAYTON 11N180 Motor Brush Set Dc 3/8 Inch Length 5/8 Inch Width - Pack Of 2 | AA3KVB 11N180DC-----2€206.89
DAYTON 1R389 Brush Motor - Pack Of 12 | AB3AHM 1R389Carbon9/16"1/4"1/4"--12€21.70
DAYTON 1YNR3 Universal Ac/dc Carbon Brush - Pack Of 6 | AB4LGT 1YNR3Universal AC/DC Carbon Brush-----6€136.39
DAYTON 6YHY5 Motor Brush Set 5/16 Inch Length 9/16 Inch Width - Pack Of 2 | AF2WTW 6YHY5DC-----2€76.04
DAYTON 6YHZ0 Motor Brush Set 1/4 Inch Length 5/8 Inch Width - Pack Of 2 | AF2WUB 6YHZ0DC-----2€68.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1R473 Replacement Motor Brush Set, 5/16 Inch, 60A/Sq Inch, 2 Pack
€27.40 /pack