Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1P931 Suction Strainer 6 Diameter 3 Npt Side Square Perforations | AB2VRW

DAYTON 1P931 Suction Strainer 6 Diameter 3 Npt Side Square Perforations

Item: AB2VRW Model: 1P931
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSuction Strainer
Dia.6"
Diameter6"
FinishZinc Plated
FunctionPrevent Large Particles Of Sediment, Sewage, Mud, Or Solids From Entering Suction Port Of Drainage Pumps
Inlet GenderFemale
Inlet Size3"
Inlet TypeFNPT
MaterialSteel
Opening Size1 1/2"
Overall Height5"
Perforation LocationSide
Perforation ShapeSquare
PlatingZinc
TypeSide Square Perforations
Inlet3" FNPT
Inlet Dia.3"
Inlet StandardNPT

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)15.75
Ship length (cm)18.03
Ship width (cm)17.78
HS code8413919080
Country of OriginCN

Product Variants

ProductModelWetted MaterialMaterialTypeInlet SizeDia.Opening SizeInlet TypeOverall HeightPrice
DAYTON 1DLT8 Suction Strainer Polypropylene | AA9JWU 1DLT8PolypropylenePolypropylene------€115.66
DAYTON 1DLU1 Suction Strainer Pvdf | AA9JWW 1DLU1KynarPVDF------€171.75
DAYTON 1P689 Suction Strainer 5 Diameter 1.5 Npt Side Round Perforations | AB2VRH 1P689-SteelSide Round Perforations1 1/2"5"3/8"FNPT4 1/2"€23.43
DAYTON 1P690 Suction Strainer 6 Diameter 2 Npt Side Round Perforations | AB2VRJ 1P690-SteelSide Round Perforations2"6"3/8"-4 1/2"€26.28
DAYTON 1P812 Suction Strainer 7 Diameter 3 Npt Side Round Perforations | AB2VRQ 1P812-SteelSide Round Perforations3"7"3/8"FNPT5 1/2"€34.88
DAYTON 2EHE8 Suction Strainer 7 Diameter 4 Npt Side Square Perforations | AB9PED 2EHE8-SteelSide Square Perforations4"7"1 1/2"FNPT5"€46.02
APPROVED VENDOR 5RWJ6 Suction Strainer 1-5/8 Diameter 3/4 Npsm Side Perforations | AE6GUU 5RWJ6-SteelSide Round Perforations3/4"1 5/8"1/5"NPSM-€14.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1P931 Suction Strainer 6 Diameter 3 Npt Side Square Perforations
€55.84 /unit