Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1MBG1 Ac Gearmotor 130 Rpm Open 115v | AB2JEE

DAYTON 1MBG1 Ac Gearmotor 130 Rpm Open 115v

Item: AB2JEE Model: 1MBG1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€132.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Amps0.57A
Bearing TypePorous Bronze On Gear Case And Motor
Dimension A3 4/5"
Dimension B1.17"
Enclosure TypeOpen
Full Load Amps0.57A
Gear Case MaterialDie Cast Zinc
Gear Ratio26:1
Gear TypeSpur
Gearmotor EnclosureOpen
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationParallel
Gearmotor Shaft TypeSingle
GearsAll Spur Gears
Housing MaterialDie Cast Zinc
Input Hp7/1000 hp
Length Less Shaft3 22/25"
LubricationGrease Filled
Max. Ambient Temp.40°C
Maximum Torque2.7 lbs.-in.
Motor Thermal ProtectionNone
Mount Hole Center-to-center Length2.38"
Mount Hole Center-to-center Width2.38"
Mount TypeAny Position
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm130 RPM
Nameplate Rpm Range101-150 RPM
No Load Rpm138 RPM
No. Of Output Shafts1
Number Of Output Shafts1
Operating Voltage115V AC
Output Shaft Dia.5/16"
Output Shaft Height1.41"
Output Shaft Length3/4"
Overall Height2 23/25"
Overall Width3 4/25"
Overhung Load41 lbs.
Phase1
Rpm Range100-150 RPM
SealGasketed Gear Case, Lip Type On Output Shaft
SealsGasketed Gear Case, Lip Type On Output Shaft
Shaft OrientationParallel
Thermal ProtectionNone
TypeShaded Pole
ApplicationAmusement Devices, Conveyor Toasters, Displays, Food And Restaurant Equipment, Ingredient Motors, Pumps, Security Systems, Valve Actuators, Vending, Water Softeners, X-ray Equipment
Full Load Current0.57A
Motor TypeShaded Pole
Nameplate Speed130 RPM
No Load Speed138 RPM
Output Shaft Diameter5/16"
Overhung Load Capacity41 lbs.-ft.
RotationCW
StandardsUL RECOGNIZED

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)11.43
Ship length (cm)23.62
Ship width (cm)16.26
HS code8501104020
Country of OriginMX

Product Variants

ProductModelNameplate Rpm RangeMounting OrientationGear RatioRotationBrake TypeOverhung LoadGear Case MaterialLength Less ShaftPrice
DAYTON 1LNF7 Ac Gearmotor 4 Rpm Open 115v | AB2EMY 1LNF70-15 RPMAny Angle762:1--56 lbs.Die Cast Zinc4 1/4"€128.18
DAYTON 1LNF8 Ac Gearmotor 6 Rpm Open 115v | AB2EMZ 1LNF80-15 RPMAny Angle529:1--65 lbs.Die Cast Zinc4.63"€137.75
DAYTON 1LNF9 Ac Gearmotor 26 Rpm Open 115v | AB2ENA 1LNF916-30 RPMAny Angle126:1--15 lbs.Die Cast Zinc4.63"€141.13
DAYTON 1LNG1 Ac Gearmotor 52 Rpm Open 115v | AB2ENB 1LNG151-75 RPMAny Angle63:1--10 lbs.Die Cast Zinc4.63"€141.02
DAYTON 1LNG2 Ac Gearmotor 1 Rpm Open 115v | AB2ENC 1LNG20-15 RPMAny Angle2976:1--56 lbs.Die Cast Zinc4.63"€137.49
DAYTON 1LPL2 Ac Gearmotor 60 Rpm Open 115v | AB2EWV 1LPL251-75 RPMAny Angle27:1-Disc150 lbs.Die Cast Zinc8 22/25"€698.38
DAYTON 1LPL6 Ac Gearmotor 60 Rpm Open 115v | AB2EWZ 1LPL651-75 RPMAny Angle27:1--150 lbs.Die Cast Zinc7 22/25"€578.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1MBG1 Ac Gearmotor 130 Rpm Open 115v
€132.55 /unit