Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1LWD8 Gearbelt Height 150 Teeth Length 2100 Mm | AB2GFW

DAYTON 1LWD8 Gearbelt Height 150 Teeth Length 2100 Mm

Item: AB2GFW Model: 1LWD8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€534.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
ApplicationAll General Industry
Belt CoatingNylon
Belt MaterialNeoprene
ColorBlack
Gearbelt TypeHT
Industry Number210014M55
MaterialNeoprene
Number Of Teeth150
Pitch14 mm
Pitch Length2100 mm
Resistance PropertiesHeat Resistant, Oil Resistant
Teeth Location - Timing BeltsSingle Sided
Tooth LocationOne Side
Tooth ShapeCurvilinear
Width55 mm

Shipping Info:

Ship weight (kg) 1.3725
Ship height (cm)7.62
Ship length (cm)29.72
Ship width (cm)29.72
HS code4010393000
Country of OriginJP

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
DAYTON 1LWB2 Gearbelt Height 69 Teeth Length 966 Mm | AB2GFG 1LWB296614M55966 mm6914 mmNeoprene€227.19
DAYTON 1LWB6 Gearbelt Height 85 Teeth Length 1190 Mm | AB2GFJ 1LWB6119014M551190 mm8514 mmNeoprene€365.13
DAYTON 1LWC1 Gearbelt Height 100 Teeth Length 1400 Mm | AB2GFL 1LWC1140014M551400 mm10014 mmNeoprene€251.78
DAYTON 1LWC5 Gearbelt Height 115 Teeth Length 1610 Mm | AB2GFN 1LWC5161014M551610 mm11514 mmNeoprene€312.37
DAYTON 1LWE3 Gearbelt Height 165 Teeth Length 2310 Mm | AB2GFZ 1LWE3231014M552310 mm16514 mmNeoprene€388.21
DAYTON 1LWE7 Gearbelt Height 175 Teeth Length 2450 Mm | AB2GGC 1LWE7245014M552450 mm17514 mmNeoprene€404.38
DAYTON 1LWF2 Gearbelt Height 185 Teeth Length 2590 Mm | AB2GGG 1LWF2259014M552590 mm18514 mmNeoprene€420.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1LWD8 Gearbelt Height 150 Teeth Length 2100 Mm
€534.89 /unit