Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1LVZ9 Gearbelt Height 225 Teeth Length 1800 Mm | AB2GEX

DAYTON 1LVZ9 Gearbelt Height 225 Teeth Length 1800 Mm

Item: AB2GEX Model: 1LVZ9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€196.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
ApplicationAll General Industry
Belt CoatingNylon
Belt MaterialNeoprene
ColorBlack
Gearbelt TypeHT
Industry Number18008M50
MaterialNeoprene
Number Of Teeth225
Pitch8 mm
Pitch Length1800 mm
Resistance PropertiesHeat Resistant, Oil Resistant
Teeth Location - Timing BeltsSingle Sided
Tooth LocationOne Side
Tooth ShapeCurvilinear
Width50 mm

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)5.08
Ship length (cm)35.56
Ship width (cm)22.86
HS code4010363000
Country of OriginJP

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
DAYTON 1DHX1 Gearbelt Height 100 Teeth Length 800 Mm | AA9JDZ 1DHX18008M50800 mm1008 mmNeoprene€94.64
DAYTON 1LVR9 Gearbelt Height 110 Teeth Length 880 Mm | AB2GDN 1LVR98808M50880 mm1108 mmNeoprene€99.77
DAYTON 1LVT4 Gearbelt Height 120 Teeth Length 960 Mm | AB2GDR 1LVT49608M50960 mm1208 mmNeoprene€106.00
DAYTON 1LVT8 Gearbelt Height 130 Teeth Length 1040 Mm | AB2GDW 1LVT810408M501040 mm1308 mmNeoprene€113.42
DAYTON 1LVU3 Gearbelt Height 140 Teeth Length 1120 Mm | AB2GEA 1LVU311208M501120 mm1408 mmNeoprene€122.64
DAYTON 1LVU7 Gearbelt Height 150 Teeth Length 1200 Mm | AB2GED 1LVU712008M501200 mm1508 mmNeoprene€126.44
DAYTON 1LVX2 Gearbelt Height 160 Teeth Length 1280 Mm | AB2GEH 1LVX212808M501280 mm1608 mmNeoprene€131.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1LVZ9 Gearbelt Height 225 Teeth Length 1800 Mm
€196.67 /unit