DAYTON 1LPU3 Ac Gearmotor 92 Rpm Odp 115v | AB2EYE

DAYTON 1LPU3 Ac Gearmotor 92 Rpm Odp 115v

Item: AB2EYE Model: 1LPU3
In Stock

Get it by Tuesday, Jun 10

€1,407.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Amps8.3A
Bearing TypeBall On Case, Ball On Motor
Enclosure TypeOpen Dripproof
FinishUnpainted
Frame56
Full Load Amps8.3A
Gear Case MaterialDie Cast Zinc
Gear MaterialCut Steel, Phenolic
Gear Ratio19:1
Gearmotor EnclosureOpen Dripproof
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationParallel
Gearmotor Shaft TypeSingle
GearsCut Steel, Phenolic
Housing MaterialDie Cast Zinc
Input Hp1/2 hp
Inverter RatedYes
Inverter Rating191
Keyway Depth5/8"
Keyway Size#605
Keyway TypeWoodruff
Keyway Width3/16"
Length Less Shaft10"
LubricationGrease Filled
Max. Ambient Temp.40°C
Maximum Torque287 lbs.-in.
Motor EnclosureOpen Dripproof
Motor Thermal ProtectionNone
Mount Hole Center-to-center Length2 1/2"
Mount Hole Center-to-center Width7"
Mount TypeAny Position
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm92 RPM
Nameplate Rpm Range76-100 RPM
No. Of Output Shafts1
Number Of Output Shafts1
Operating Voltage115V AC
Output Shaft Dia.3/4"
Output Shaft Height3 3/4"
Output Shaft Length1 1/2"
Overall Height7 11/25"
Overall Width8 1/4"
Overhung Load400 lbs.
Phase1
Reversible Shaft OutputNo
RotationReversible
Rpm Range76-100 RPM
SealsLip Type On Input, Output Shaft
ShaftSingle Output
Shaft Dia.3/4"
Shaft OrientationParallel
Thermal ProtectionNone
TypeSplit Phase
Full Load Current8.3A
Housing Material FinishUnpainted
Nameplate Speed92 RPM
Output Shaft Diameter3/4"
Overhung Load Capacity400 lbs.-ft.
Seal TypeLip Type On Input And Output Shaft
StandardsC-UL RECOGNIZED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 14.625
Ship height (cm)22.61
Ship length (cm)49.28
Ship width (cm)26.42
HS code8501404020
Country of OriginUS

Product Variants

ProductModelNameplate Rpm RangeMounting OrientationGear RatioRotationBrake TypeOverhung LoadGear Case MaterialLength Less ShaftPrice
DAYTON 1LNF7 Ac Gearmotor 4 Rpm Open 115v | AB2EMY 1LNF70-15 RPMAny Angle762:1--56 lbs.Die Cast Zinc4 1/4"€128.18
DAYTON 1LNF8 Ac Gearmotor 6 Rpm Open 115v | AB2EMZ 1LNF80-15 RPMAny Angle529:1--65 lbs.Die Cast Zinc4.63"€137.75
DAYTON 1LNF9 Ac Gearmotor 26 Rpm Open 115v | AB2ENA 1LNF916-30 RPMAny Angle126:1--15 lbs.Die Cast Zinc4.63"€141.13
DAYTON 1LNG1 Ac Gearmotor 52 Rpm Open 115v | AB2ENB 1LNG151-75 RPMAny Angle63:1--10 lbs.Die Cast Zinc4.63"€141.02
DAYTON 1LNG2 Ac Gearmotor 1 Rpm Open 115v | AB2ENC 1LNG20-15 RPMAny Angle2976:1--56 lbs.Die Cast Zinc4.63"€137.49
DAYTON 1LPL2 Ac Gearmotor 60 Rpm Open 115v | AB2EWV 1LPL251-75 RPMAny Angle27:1-Disc150 lbs.Die Cast Zinc8 22/25"€698.38
DAYTON 1LPL6 Ac Gearmotor 60 Rpm Open 115v | AB2EWZ 1LPL651-75 RPMAny Angle27:1--150 lbs.Die Cast Zinc7 22/25"€578.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1LPU3 Ac Gearmotor 92 Rpm Odp 115v
€1,407.01 /unit