Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 1LPK8 Dc Gearmotor 13 Rpm 90v Tenv | AB2EWR

DAYTON 1LPK8 Dc Gearmotor 13 Rpm 90v Tenv

Item: AB2EWR Model: 1LPK8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€558.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypeBall On Motor , Porous Bronze Sleeve On Case, Ball On Motor
Brush TypeExternally Replaceable
FinishUnpainted
Full Load Amps0.84A
Gear CaseDie Cast Zinc
Gear Case MaterialDie Cast Zinc
Gear MaterialHardened Steel, Phenolic
Gear Ratio135:1
Housing MaterialDie Cast Zinc
Input Hp1/15 hp
Insulation ClassClass F
Keyway Size#605
Length Less Shaft8 1/2"
LubricationGrease Filled
Max. Ambient Temp.40°C
Motor EnclosureTotally Enclosed Non Ventilated
Motor TypePermanent Magnet DC
MountingAll Position
Nameplate Rpm13 RPM
Overall Length10"
Overhung Load250 lbs.
Reversible Shaft OutputNo
RotationReversible
Rpm Range0-15 RPM
ShaftSingle Output
Shaft OrientationParallel
Thermal ProtectionNone
Voltage90V DC
Full Load Current0.84A
Housing Material FinishUnpainted
Input Horsepower1/15 hp
Keyway TypeWoodruff #605
Maximum Ambient Temperature40°C
Maximum Torque250 lbs.-in.
Mounting OrientationAny Angle
Nameplate Speed13 RPM
Operating Voltage90V DC
Output Shaft Diameter3/4"
Output Shaft Length1 1/2"
Overhung Load Capacity250 lbs.-ft.
Replaceable Motor BrushesYes
Seal TypeO-Ring Type on Output Shaft
StandardsC-UL RECOGNIZED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 6.3585
Ship height (cm)16.26
Ship length (cm)37.59
Ship width (cm)21.08
HS code8501312000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1LPK8 Dc Gearmotor 13 Rpm 90v Tenv
€558.22 /unit