Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1LNG9 Dc Gearmotor 17 Rpm 12v Tenv | AB2ENJ

DAYTON 1LNG9 Dc Gearmotor 17 Rpm 12v Tenv

Item: AB2ENJ Model: 1LNG9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€99.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypePorous Bronze On Gear Case And Motor
Dimension A2.97"
Dimension B18/25"
Full Load Amps0.75A
Gear CaseDie Cast Zinc
Gear Case MaterialDie Cast Zinc
Gear Ratio2541 , 254:1
Gear TypeSpur
Gearmotor EnclosureTotally Enclosed Nonventilated
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationParallel
Housing MaterialDie Cast Zinc
Input Hp1/160 hp , 3/500 hp
Length Less Shaft3"
LubricationGrease Filled
Max. Ambient Temp.40°C
Motor EnclosureTotally Enclosed Non Ventilated , Totally Enclosed Nonventilated
Motor TypePermanent Magnet DC
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm17 RPM
Output Shaft Dia.5/16"
Output Shaft Length13/16"
Overall Length3.81" , 3.812"
Overhung Load13 lbs.
Reversible Shaft OutputNo
RotationReversible
Rpm Range16-30 RPM
Shaft OrientationParallel
Thermal ProtectionNone
Voltage12V DC
ApplicationFood Processing And Restaurant Equipment, Switch Gear, Valve Actuators, Vending
Full Load Current0.75A
Input Horsepower1/160 hp
Maximum Ambient Temperature40°C
Maximum Torque16 lbs.-in.
Nameplate Speed17 RPM
Operating Voltage12V DC
Output Shaft Diameter5/16"
Overhung Load Capacity13 lbs.-ft.

Shipping Info:

Ship weight (kg) 0.7605
Ship height (cm)11.18
Ship length (cm)24.13
Ship width (cm)16.26
HS code8501104060
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1LNG9 Dc Gearmotor 17 Rpm 12v Tenv
€99.28 /unit