Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 1L389 Brake Motor 6 Feet Lb | AB2BZV

DAYTON 1L389 Brake Motor 6 Feet Lb

Item: AB2BZV Model: 1L389
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,183.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Brake
Bolt Circle Dia.5 7/8"
Brake Mouting PositionHorizontal
Continuous DutyYes
Enclosure TypeTotally Enclosed
FinishEpoxy Paint
For EnvironmentFood Production, Washdown
For Use WithSingle Phase Motors, When Wired Per Instructions
Frequency50/60 Hz
Keyway Depth3/32"
Keyway Width3/16"
Lead Length15"
Lever ReleaseManual
Lever TypeManual
Max. Ambient Temp.40°C
Max. Hp @ 1725 Rpm2 hp
Max. Hp @ 3450 Rpm3 hp
Mounting OrientationHorizontal
Nema/iec Frame56C/140TC
Outside Dia.6 22/25"
Overall Length6.94"
Service Factor1
Shaft Dia.5/8"
Shaft Length2"
TypeC- Face Magnetic Disc
Voltage @ 60 Hz115/208-230V
ApplicationDoor Openers, For Rapid Stopping And Holding Power Conveyors, General Machine Drives
Bolt Circle Diameter5.875"
Clutch/brake TypeC Face Magnetic Disc
Housing Material FinishWhite Epoxy Paint
Maximum Speed3450 RPM
Mounting LocationBetween Motor And Reducer, NEMA C Face Motor
Outside Diameter6.88"
PhaseSingle
StandardsBISSC CERTIFIED, COMPLIES WITH 3A DAIRY STANDARDS, COMPLIES WITH NEMA DEFINITION MG1-1.26.5, CSA CERTIFIED, USDA APPROVED
Static Torque6 lbs.-ft.

Shipping Info:

Ship weight (kg) 5.49
Ship height (cm)21.84
Ship length (cm)19.3
Ship width (cm)19.3
HS code8505200000
Country of OriginUS

Product Variants

ProductModelTypeEnclosure TypeShaft Dia.Price
DAYTON 1L388 Brake Motor 3 Feet Lb | AB2BZU 1L388C- Face Magnetic DiscTotally Enclosed5/8"€815.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1L389 Brake Motor 6 Feet Lb
€1,183.49 /unit