DAYTON 1GC91 Drum Cradle Capacity 600 Lb 4 Rigid Casters | AA9WBP

DAYTON 1GC91 Drum Cradle Capacity 600 Lb 4 Rigid Casters

Item: AA9WBP Model: 1GC91
In Stock

Get it by Tuesday, Jun 10

€201.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Cradle
Capacity600 lbs.
ColorRed
Color/finishRed Powder Coat
FinishPowder Coat
Length31.875 ft.
Number Of Wheels4
Body ColorRed
Dispensing Height15"
Overall Length32"
Overall Width19"
PortabilityCasters

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)11.43
Ship length (cm)86.36
Ship width (cm)48.26
HS code8716805090
Country of OriginCN

Product Details:

    • Dispensing Height (15 In.)
    • Level Height (20 In.)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1GC91 Drum Cradle Capacity 600 Lb 4 Rigid Casters
€201.38 /unit