Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1DYN7 Electric Vibrator 12vdc Force 110 Lb | AA9MUB

DAYTON 1DYN7 Electric Vibrator 12vdc Force 110 Lb

Item: AA9MUB Model: 1DYN7
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€648.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Operated Vibrator
Amps6.6A
ApplicationOperating Machines Concrete Pumps, Spreaders, ...
Bin Weight Capacity1100 lbs.
DutyContinuous
End Bell MaterialAluminum
Force Rating110 lbs. , Mechanically Adjustable
Horsepower Rating11/100 hp
Housing MaterialAluminum
Hp11/100 hp
Max. Temp.104°F
Motor EnclosureTotally Enclosed Nonventilated
Mount Plate RequiredNo
Mounting PlateNo
Overall Height5 3/8"
Overall Length8 1/4"
Overall Width5.187"
Sound Level76 dBA
Speed3600 VPM
Vibrator TypeBattery Operated
Voltage12V DC
Duty CycleContinuous
Max. Force110 lbf
Max. Vibration Speed3000 VPM
Maximum Operating Temperature104°F
Power SourceElectric Motor
StandardsCE CERTIFIED
Weight9.7 lbs.

Shipping Info:

Ship weight (kg) 4.6215
Ship height (cm)13.65
Ship length (cm)20.96
Ship width (cm)13.02
HS code8479899895
Country of OriginMT

Product Variants

ProductModelBin Weight CapacityOverall LengthOverall WidthOverall HeightHpEnd Bell MaterialVoltageSound LevelPrice
DAYTON 1DYN8 Electric Vibrator Dc Phase Force 437 Lb | AA9MUC 1DYN84370 lbs.8 5/8"6 1/2"5 1/2"11/50 hpSteel12V DC76 dBA€635.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DYN7 Electric Vibrator 12vdc Force 110 Lb
€648.63 /unit