Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 1DYL5 Electric Vibrator 3 Phase Force 417 Lb | AA9MTP

DAYTON 1DYL5 Electric Vibrator 3 Phase Force 417 Lb

Item: AA9MTP Model: 1DYL5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€400.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Vibrator
Adjustable ForceYes
Bin Weight Capacity4170 lbs.
DutyContinuous
End Bell MaterialAluminum
Force Rating417 lbs. , Mechanically Adjustable
Horsepower Rating6/25 hp
Housing MaterialAluminum
Hp6/25 hp
Max. Temp.104°F
Motor EnclosureTotally Enclosed Nonventilated
Mount Plate IncludedNo
Mount Plate RequiredNo
Mounting PlateNo
Overall Height6 1/4"
Overall Length8 1/2"
Overall Width5 1/8"
Phase3
Power SourceElectric
Sound Level76 dBA
Speed3600 VPM
ApplicationAll Types Of Bins Containing Fine To Granular Materials Or Packing Coarse Materials And For Casting Concrete For Packing Materials In Drums And Bags And Unjamming Parts In Conveyor Lines, Chutes And Pipes
Bearing TypePrelubricated
Duty CycleContinuous
StandardsCE CERTIFIED
Voltage230/460V AC
Weight15.43 lbs.

Shipping Info:

Ship weight (kg) 7.6185
Ship height (cm)15.88
Ship length (cm)21.59
Ship width (cm)13.02
HS code8479899895
Country of OriginMT

Product Variants

ProductModelBin Weight CapacitySound LevelOverall LengthOverall WidthOverall HeightHpEnd Bell MaterialMounting PlatePrice
DAYTON 1DYL3 Electric Vibrator 3 Phase Force 130 Lb | AA9MTM 1DYL31300 lbs.76 dBA8 1/4"5 1/8"5 3/8"11/100 hpAluminumNo€294.18
DAYTON 1DYL4 Electric Vibrator 3 Phase Force 243 Lb | AA9MTN 1DYL42430 lbs.76 dBA8 1/4"5 1/8"5 3/8"13/100 hpAluminumNo€329.50
DAYTON 1DYL6 Electric Vibrator 3 Phase Force 712 Lb | AA9MTQ 1DYL67120 lbs.76 dBA10.187"6 1/8"7"9/25 hpAluminumNo€496.06
DAYTON 1DYL7 Electric Vibrator 3 Phase Force 1177 Lb | AA9MTR 1DYL711770 lbs.76 dBA13 1/4"6 5/8"8"67/100 hpAluminumNo€1,310.61
DAYTON 1DYL8 Electric Vibrator 3 Phase Force 1766 Lb | AA9MTT 1DYL817640 lbs.76 dBA12 1/4"9 1/4"8 1/4"1 1/100 hpAluminumNo€885.30
DAYTON 1DYL9 Electric Vibrator 3 Phase Force 2233 Lb | AA9MTU 1DYL922330 lbs.76 dBA15 5/8"8 1/4"8 1/4"1 27/100 hpAluminumNo€914.32
DAYTON 1DYN1 Electric Vibrator 1 Phase Force 130 Lb | AA9MTV 1DYN11300 lbs.76 dBA8 1/4"5 1/8"5 3/8"11/100 hpAluminumNo€395.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DYL5 Electric Vibrator 3 Phase Force 417 Lb
€400.33 /unit