Item | Electric Operated Drum Pump |
Action Type | Centrifugal |
Adapter Material | Polypropylene |
Adapter Size | 2" |
Adapter Type | Bung |
Bung Connection Dia. | 2" |
Bung Connection Size | 2" |
Compatible Chemicals | Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Mur |
Cord Length | 16 ft. |
Def Compatible | No |
Diesel Exhaust Fluid Compatible | No |
Discharge Connection Type | Hose Barb |
Discharge Tube Inside Dia. | 1" |
Discharge Tube Length | 6 ft. |
Discharge Tube Outlet I.d. | 1" |
Discharge Tube Outlet O.d. | 1 1/2" |
Discharge Tubing Material | PVC |
Display Qty | 1 |
Duty Cycle | Intermittent |
Flow Rate | 32 GPM |
Food Grade | No |
For Container Size | 55 gal. |
For Container Type | Drum |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Trichlorethylene, Water |
For Use On | 5, 15, 30 And 55 Gal. Drums |
For Use With | 9510 |
Frequency | 50/60 Hz |
Full Load Amps | 8.5A |
Height | 39" |
Hose Cover Material | Polyethylene |
Hose I.d. | 1" |
Hose Inside Dia. | 1" |
Hose Length | 72" |
Hose Material | Polyethylene |
Hose Outside Dia. | 1 1/2" |
Hose Tube Material | Polyethylene |
Housing Material | Kynar |
Includes | Suction Tube |
Includes Bung Adapter | Yes |
Includes Discharge Hose | Yes |
Includes Nozzle | Yes |
Includes Spout | No |
Includes Suction Tube | Yes |
Inlet Size | 1 3/5" |
Length | 52" |
Max. Flow Rate | 13 GPM |
Max. Flow Rate For Oil | 7 GPM |
Max. Flow Rate For Water | 35 GPM |
Max. Head | 36 ft. |
Max. Head Pressure | 16 psi |
Max. Oil Flow | 7 GPM |
Max. Outlet Pressure | 16 psi |
Max. Pressure | 16 psi |
Max. Temp. | 175°F |
Max. Viscosity | 300 cPS |
Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Trichlorethylene, Water |
Metered | Yes |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Motor Hp | 1 1/10 hp |
Motor Speed | 10000 RPM |
Motor Type | AC Brush |
Noise Level | 88 dB , 88 dBA |
Nominal Voltage | 110V AC |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetone, Cyclohexane, Def, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Heptane, Hexane, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (Mek) |
Nozzle Material | PVDF |
Nozzle Operation | Manual |
Operation Type | Manual |
Outlet Material | PVC |
Outlet Type | Hose Barb |
Overall Length | 50" |
Phase | 1 |
Plug Type | NEMA 5-15-P |
Power Source | Electric |
Pump Package Type | Metered Dispensing With Manual Shut-Off |
Runs Dry | Yes |
Seal Material | Sealless |
Self Priming | Yes |
Self-priming | Yes |
Spout Connection Type | Hose Barb |
Suction Tube I.d. | 1 3/8" |
Suction Tube Inside Dia. | 1 3/8" |
Suction Tube Length | 39" |
Suction Tube Material | Kynar |
Suction Tube O.d. | 1 5/8" |
Suction Tube Outside Dia. | 1 5/8" |
Suction Tube Type | Centrifugal |
Thermal Protection | Yes |
Variable Speed | Yes |
Voltage Rating | 115V AC |
Adapter Connection Type | MNPT |
Agency Compliance | ETL Recognized Component(Motor Only) |
Discharge Tube Outlet Id | 1" |
Discharge Tube Outlet Od | 1 1/2" |
Frequency (hz) | 50/60 Hz |
Housing Material - Pumps | Kynar |
Max. Fluid Temp. | 175°F |
Max. Head - Pumps | 36 ft. |
Motor Enclosure | TEFC |
Number Of Phases | 1 |
Rated Voltage | 115V |
Suction Tube Id | 1 3/8" |
Suction Tube Od | 1 5/8" |
Wetted Materials | Carbon Graphite, Ceramic, Halar, Hastelloy C-276, Polyethylene, PVDF, Viton |