Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 1DKF6 Chain 4/0 Size 50 Feet 670 Lb. | AA9JMC

DAYTON 1DKF6 Chain 4/0 Size 50 Feet 670 Lb.

Item: AA9JMC Model: 1DKF6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil Chain
Application ModesNot For Lifting
Chain TypeCoil Chain
ClassificationCoil
Compatible Fitting ThicknessNot Applicable
FinishGalvanized
For LiftingNo
Includes HookNo Hook Included
Length50 ft.
Lifting CapabilityNot For Lifting
Link Inside Length1 3/8"
Link Inside Width3/8"
Link TypeStraight
Links Per Foot8
Material Thickness1/8"
Trade Size4/0
Welding TypeWelded
Working Load Limit670 lbs.
MaterialCarbon Steel
Maximum Operating Temperature400°F
Minimum Operating Temperature-40°F
Overall Length50 ft.
StandardsNACM
Weight Per Foot0.35 lbs.

Shipping Info:

Ship weight (kg) 7.38
Ship height (cm)2.29
Ship length (cm)26.92
Ship width (cm)18.8
HS code7315825000
Country of OriginCN

Product Variants

ProductModelTrade SizeWorking Load LimitLink Inside LengthLink Inside WidthFinishLinks Per FootFor LiftingChain TypePrice
DAYTON 1DKD3 Chain 1/0 Size 10 Feet 440 Lb. | AA9JLE 1DKD31/0440 lbs.1 1/4"1/4"Plain9NoCoil Chain€11.17
DAYTON 1DKD5 Chain 2/0 Size 10 Feet 520 Lb. | AA9JLG 1DKD52/0520 lbs.1 1/4"3/8"Plain9NoCoil Chain€11.97
DAYTON 1DKD6 Chain 2/0 Size 50 Feet 520 Lb. | AA9JLH 1DKD62/0520 lbs.1 1/4"3/8"Plain9NoCoil Chain€57.87
DAYTON 1DKE2 Chain 4 Size 25 Feet 205 Lb. | AA9JLN 1DKE2#4205 lbs.1 1/8"1/4"Galvanized10NoCoil Chain€26.11
DAYTON 1DKE3 Chain 4 Size 100 Feet 205 Lb. | AA9JLP 1DKE3#4205 lbs.1 1/8"1/4"Galvanized10NoCoil Chain€124.94
DAYTON 1DKE4 Chain 2 Size 10 Feet 310 Lb. | AA9JLQ 1DKE4#2310 lbs.1 1/8"1/4"Galvanized10NoCoil Chain€11.41
DAYTON 1DKE5 Chain 2 Size 50 Feet 310 Lb. | AA9JLR 1DKE5#2310 lbs.1 1/8"1/4"Galvanized10NoCoil Chain€107.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DKF6 Chain 4/0 Size 50 Feet 670 Lb.
€85.05 /unit