Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1DJZ9 Chain 4 Size 25 Feet 215 Lb. | AA9JJN

DAYTON 1DJZ9 Chain 4 Size 25 Feet 215 Lb.

Item: AA9JJN Model: 1DJZ9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Chain
Application ModesNot For Lifting
Chain TypeMachine Chain
ClassificationMachine
Compatible Fitting ThicknessNot Applicable
FinishPlain
For LiftingNo
Includes HookNo Hook Included
Length25 ft.
Lifting CapabilityNot For Lifting
Link Inside Length1/2"
Link Inside Width1/4"
Link TypeStraight
Links Per Foot21
Material Thickness5/32"
Trade Size#4
Welding TypeWelded
Working Load Limit215 lbs.
MaterialCarbon Steel
Overall Length25 ft.
StandardsNACM
Weight Per Foot0.12 lbs.

Shipping Info:

Ship weight (kg) 1.2555
Ship height (cm)2.54
Ship length (cm)19.05
Ship width (cm)13.97
HS code7315825000
Country of OriginCN

Product Variants

ProductModelTrade SizeWorking Load LimitFinishLink Inside LengthLink Inside WidthLinks Per FootChain TypeFor LiftingPrice
DAYTON 1DKA1 Chain 4 Size 100 Feet 215 Lb. | AA9JJY 1DKA1#4215 lbs.Natural--21Welded-€69.65
DAYTON 1DKA2 Chain 2 Size 25 Feet 325 Lb. | AA9JJZ 1DKA2#2325 lbs.Plain5/8"1/4"19Machine ChainNo€27.95
DAYTON 1DKA6 Chain 2/0 Size 25 Feet 545 Lb. | AA9JKD 1DKA62/0545 lbs.Natural--15Welded-€30.44
DAYTON 1DKA7 Chain 2/0 Size 50 Feet 545 Lb. | AA9JKE 1DKA72/0545 lbs.Plain3/4"3/8"15Machine ChainNo€55.98
DAYTON 1DKA9 Chain 4/0 Size 50 Feet 700 Lb. | AA9JKG 1DKA94/0700 lbs.Plain1"3/8"12Machine ChainNo€77.29
DAYTON 1DKB3 Chain 4 Size 25 Feet 215 Lb. | AA9JKK 1DKB3#4215 lbs.Galvanized1/2"1/4"21Machine ChainNo€27.27
DAYTON 1DKB4 Chain 4 Size 100 Feet 215 Lb. | AA9JKL 1DKB4#4215 lbs.Galvanized1/2"1/4"21Machine ChainNo€86.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DJZ9 Chain 4 Size 25 Feet 215 Lb.
€24.64 /unit