DAYTON 1DJP8 Connecting Link, 3/16 Inch Size, 750 lbs. Load Limit | CH9XMU

DAYTON 1DJP8 Connecting Link, 3/16 Inch Size, 750 lbs. Load Limit

Item: CH9XMU Model: 1DJP8
Limited Availability
€4.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnecting Chain Link
Compatible Chain Trade Size3/16"
FabricationForged
FinishPlain
MaterialSteel
Overall Length1 1/8"
Overall Width13/16"
Product TypeConnecting Link
Trade Size3/16"
Working Load Limit750 lbs.

Shipping Info:

Ship weight (kg) 0.0135
Ship length (cm)2.87
Ship width (cm)2.06
Country of OriginCN

Product Variants

ProductModelMPNPrice
DAYTON 1EKC7 Connecting Link, 1/2 Inch Size, 4500 lbs. Load Limit | CH9XMP 1EKC71EKC7€11.68
DAYTON 1DJP9 Connecting Link, 1/4 Inch Size, 1250 lbs. Load Limit | CH9XMQ 1DJP91DJP9€2.23
DAYTON 1DJR2 Connecting Link, 3/8 Inch Size, 2650 lbs. Load Limit | CH9XMR 1DJR21DJR2€11.11
DAYTON 1DJR1 Connecting Link, 5/16 Inch Size, 1900 lbs. Load Limit | CH9XMT 1DJR11DJR1€5.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DJP8 Connecting Link, 3/16 Inch Size, 750 lbs. Load Limit
€4.47 /unit