Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1DHH7 Gearbelt Xl 60 Teeth Length 12.0 In | AA9JAJ

DAYTON 1DHH7 Gearbelt Xl 60 Teeth Length 12.0 In

Item: AA9JAJ Model: 1DHH7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Belt CoatingNylon
Belt MaterialNeoprene
ColorBlack
Gearbelt TypeXL
Industry Number120XL037
MaterialNeoprene
Number Of Teeth60
Outside Length12"
Pitch1/5"
Pitch - Timing Belts1/5"
Pitch Length12"
Resistance PropertiesHeat Resistant, Oil Resistant
Teeth Location - Timing BeltsSingle Sided
Tooth LocationOne Side
Tooth ShapeTrapezoidal
Width3/8"
Width - Timing Belts3/8"
ApplicationAppliance And Office Machine
Belt SeriesXL
Belt Trade SizeXL
Length TypeClosed Loop
Maximum Operating Temperature194°F
Minimum Operating Temperature-22°F
Reinforcing Cord MaterialFiberglass
StandardsARPM
Tensile Strength341 lbs./in.
Top Width3/8"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.02
Ship length (cm)12.7
Ship width (cm)10.16
HS code4010393000
Country of OriginJP

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
DAYTON 1DHH1 Gearbelt Xl 30 Teeth Length 6.0 In | AA9JAC 1DHH160XL0376"301/5"Neoprene€5.69
DAYTON 1DHH2 Gearbelt Xl 35 Teeth Length 7.0 In | AA9JAD 1DHH270XL0377"351/5"Neoprene€5.90
DAYTON 1DHH3 Gearbelt Xl 40 Teeth Length 8.0 In | AA9JAE 1DHH380XL0378"401/5"Neoprene€6.04
DAYTON 1DHH4 Gearbelt Xl 45 Teeth Length 9.0 In | AA9JAF 1DHH490XL0379"451/5"Neoprene€5.92
DAYTON 1DHH5 Gearbelt Xl 50 Teeth Length 10.0 In | AA9JAG 1DHH5100XL03710"501/5"Neoprene€6.27
DAYTON 1DHH6 Gearbelt Xl 55 Teeth Length 11.0 In | AA9JAH 1DHH6110XL03711"551/5"Neoprene€6.57
DAYTON 1DHH8 Gearbelt Xl 65 Teeth Length 13.0 In | AA9JAK 1DHH8130XL03713"651/5"Neoprene€6.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DHH7 Gearbelt Xl 60 Teeth Length 12.0 In
€7.13 /unit