Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1DHF7 Gearbelt Xl 75 Teeth Length 15.0 In | AA9HZP

DAYTON 1DHF7 Gearbelt Xl 75 Teeth Length 15.0 In

Item: AA9HZP Model: 1DHF7
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Belt CoatingNylon
Belt MaterialNeoprene
ColorBlack
Gearbelt TypeXL
Industry Number150XL025
MaterialNeoprene
Number Of Teeth75
Outside Length15"
Pitch1/5"
Pitch - Timing Belts1/5"
Pitch Length15"
Resistance PropertiesHeat Resistant, Oil Resistant
Teeth Location - Timing BeltsSingle Sided
Tooth LocationOne Side
Tooth ShapeTrapezoidal
Width1/4"
Width - Timing Belts1/4"
ApplicationAppliance And Office Machine
Belt SeriesXL
Belt Trade SizeXL
Length TypeClosed Loop
Maximum Operating Temperature194°F
Minimum Operating Temperature-22°F
Reinforcing Cord MaterialFiberglass
StandardsARPM
Tensile Strength253 lbs./in.
Top Width1/4"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.51
Ship length (cm)12.7
Ship width (cm)12.7
HS code4010393000
Country of OriginJP

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
DAYTON 1DHE7 Gearbelt Xl 30 Teeth Length 6.0 In | AA9HZE 1DHE760XL0256"301/5"Neoprene€4.03
DAYTON 1DHE8 Gearbelt Xl 35 Teeth Length 7.0 In | AA9HZF 1DHE870XL0257"351/5"Neoprene€4.48
DAYTON 1DHE9 Gearbelt Xl 40 Teeth Length 8.0 In | AA9HZG 1DHE980XL0258"401/5"Neoprene€4.62
DAYTON 1DHF1 Gearbelt Xl 45 Teeth Length 9.0 In | AA9HZH 1DHF190XL0259"451/5"Neoprene€4.32
DAYTON 1DHF2 Gearbelt Xl 50 Teeth Length 10.0 In | AA9HZJ 1DHF2100XL02510"501/5"Neoprene€4.53
DAYTON 1DHF3 Gearbelt Xl 55 Teeth Length 11.0 In | AA9HZK 1DHF3110XL02511"551/5"Neoprene€4.95
DAYTON 1DHF4 Gearbelt Xl 60 Teeth Length 12.0 In | AA9HZL 1DHF4120XL02512"601/5"Neoprene€4.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DHF7 Gearbelt Xl 75 Teeth Length 15.0 In
€5.79 /unit