Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 1C745 Fan Shutter 20 1/2 In | AA9BMH

DAYTON 1C745 Fan Shutter 20 1/2 In

Item: AA9BMH Model: 1C745
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackdraft Damper/Wall Shutter
Air Flow DirectionHorizontal
Blade MaterialAluminum
Blade Material Thickness26 ga.
Blade OrientationParallel Blades
Blade Seal MaterialFelt
Blade TypeFlat Blade
Bushing MaterialStainless Steel
Closure TypeGravity
CounterbalancedYes
Damper ApplicationBackdraft
Damper FinishMill Finish
Damper TypeStatic
Fits Fan Dia.20"
Flange TypeRear Flange
Flange Width1 1/2"
For Use WithVertical Mounted Exhaust Fans
Frame Depth2 1/2"
Frame Less Flange20
Frame Material Thickness20 ga.
Frame Opening A20"
Frame Opening B20"
Frame Opening Height20"
Frame Opening Width20"
IncludesPrepunched Mounting Holes
Max. Velocity2500 FPM
Maximum Air Velocity2500 FPM
Mounting Hole Di.1/4"
Mounting Hole Size9/32" x 1/2"
Mounting PositionVertical
Number Of Panels1
Open Depth5 3/4"
Opening Required20 1/2" x 20 1/2"
Opening TypeGravity
Overall Dia.23"
Overall Height23"
Overall Length5 3/4"
Overall Square23"
Overall Width23"
Rough Opening Diameter20 1/2"
Rough Opening Length20 1/2"
Rough Opening ShapeSquare
Rough Opening Width20 1/2"
Shutter Mounting LocationWall
Shutter Mounting PositionVertical
Shutter Opening Required20 1/2" x 20 1/2"
Shutter Overall Size23" x 23"
Single Acting/double ActingSingle Acting
TypeGravity Operated Single Panel

Shipping Info:

Ship weight (kg) 3.8475
Ship height (cm)58.42
Ship length (cm)14.61
Ship width (cm)58.42
HS code8414901080
Country of OriginUS

Product Variants

ProductModelTypeBlade MaterialFlange WidthFrame DepthMax. VelocityMounting PositionNumber Of PanelsOpening RequiredPrice
DAYTON 1C055 Fan Shutter 30 1/2 In | AA9BHT 1C055Gravity Operated Single PanelAluminum1 1/2"2 1/2"2500 FPMVertical130 1/2" x 30 1/2"€146.38
DAYTON 1C209 Fan Shutter 36 1/2 Inch Double Pannel Aluminium | AA9BJF 1C209Double Panel Gravity OperatedAluminum1 1/2"2 1/2"2500 FPMVertical236 1/2" x 36 1/2"€245.89
DAYTON 1C210 Fan Shutter | AA9BJG | Backdraft Damper/Wall Shutter 1C210Double Panel Gravity OperatedAluminum1 1/2"2 1/2"2500 FPMVertical242 1/2" x 42 1/2"€281.90
DAYTON 1C211 Fan Shutter 48 1/2 In | AA9BJH 1C211Double Panel Gravity OperatedAluminum1 1/2"2 1/2"2500 FPMVertical248 1/2" x 48 1/2"€334.26
DAYTON 1C742 Fan Shutter 12 1/2 In | AA9BME 1C742Gravity Operated Single PanelAluminum1 1/2"2 1/2"2500 FPMVertical112 1/2" x 12 1/2"€67.91
DAYTON 1C743 Fan Shutter 16 1/2 In | AA9BMF 1C743Gravity Operated Single PanelAluminum1 1/2"2 1/2"2500 FPMVertical116 1/2" x 16 1/2"€84.73
DAYTON 1C744 Fan Shutter 18 1/2 In | AA9BMG 1C744Gravity Operated Single PanelAluminum1 1/2"2 1/2"2500 FPMVertical118 1/2" x 18 1/2"€94.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1C745 Fan Shutter 20 1/2 In
€109.04 /unit