Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 144-02 Wheel Shaft | AH9ZPV 46G389

DAYTON 144-02 Wheel Shaft

Item: AH9ZPV Model: 144-02Cross Ref: 46G389
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel Shaft
Fits BrandDayton
ColorSilver
Compatible With Grainger Part Number1F144G, 2W878, 3KR77G, 4W287G
MaterialSteel
Overall Length13 1/4"
Product TypeWheel Shaft

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)3.05
Ship length (cm)34.29
Ship width (cm)3.05
Country of OriginCN

Product Variants

ProductModelMPNPrice
DAYTON 97-2 Wheel Shaft | AH9ZLT 46G257 97-297-2€19.71
DAYTON MH4YX962G Wheel Shaft | AJ2BCN 46J313 MH4YX962GMH4YX962G€26.82
DAYTON MH60-2G Wheel Shaft | AJ2BNH 46J803 MH60-2GMH60-2G€19.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 144-02 Wheel Shaft
€13.32 /unit